Shop All Power Supplies
Startech.Com
Power Supply, 115/230V AC, 5/12V DC, 230W, 0.5/9/23A
Mfr # AG-230T PS2POWER230
Zoro # G610112237
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 115/230V AC
- Output Voltage 5/12V DC
- Power Rating 230W
- Output Amps 0.5/9/23A
- Height 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # AG-230T PS2POWER230
- Zoro # G610112237
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 3.3 in |
Width | 5.9 in |
Depth | 5.9 in |
Details
Item | Power Supply |
Input Voltage | 115/230V AC |
Output Voltage | 5/12V DC |
Power Rating | 230W |
Output Amps | 0.5/9/23A |
Hz | 50/60 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fiber Optic Stripper, For Cables (JIC-200)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 100FT- Black (HS3-075-100-BK)
- AC WORKS NEMA 5-15P 15A 125V Household Plug with Power Indicator UL, C-UL Approval (AS515PL)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO1205264)
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 12V DC, 120W, 10A, DIN Rail (1SVR427035R1000)
- DINERGY DC Power Supply, 24V DC, 480W (MD480-24-3C)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024A)
- EATON AC to DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E24RM)
- SIEMENS DC Power Supply, 85/275V AC; 88/350V DC, 24V DC, 480W, 20A, DIN Rail (6EP1336-3BA10)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 50VA, Screw Mount (MGT-2450)
- ACME ELECTRIC DC Power Supply, 90/254V AC, 24 VDC, 120W, 5A, DIN Rail (DM12405S)
- Startech.Com Power Systems