Shop All Monitor Mounts & Brackets
Startech.Com
Portable Laptop Stand - Laptop Riser Stand - Adjustable
Mfr # LTRISERP
Zoro # G5170384
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.3 in
- Material Plastic
- Length 8.27 in
- Includes laptop riser, quick-start guide
- Color Black & Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # LTRISERP
- Zoro # G5170384
- UPC # 65030875981
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Width | 11.3 in |
Length | 8.27 in |
Height | 0.43 in |
Details
Material | Plastic |
Includes | laptop riser, quick-start guide |
Color | Black & Gray |
Features | Handle, Comfortable, Lightweight, Mobility, Ventilated, Adjustable Angle, Compact, Ergonomic, Adjustable Tilt |
Product Type | Notebook Stand |
Description
Work in comfort by positioning your laptop closer to eye level with six adjustable angle settings - Adjustable laptop stand for most laptops including MacBook Pro, MacBook Air, Lenovo ThinkPad, HP Asus or Dell Ultrabook, and compatible with most tablets - Compact platform (11.3” x 8.3” / 287 mm x 210 mm) with vented flow-through design to help dissipate heat while your laptop is in use - Ergonomic laptop stand tilts easily to six different angles from 15° to 39° for easy viewing and keying - Portable laptop stand features ultra-thin (0.4” / 10 mm) and lightweight design that folds for easy portability / Laptop riser stand / Laptop holder / Laptop accessories / Computer stand / Office desk accessories / Notebook Stand / Stand for Laptop / Laptop table stand / Desk for laptop / Laptop riser for desk
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH MK235 Wrls Desktop, 920007897 (920-007897)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 15Ft- White (100707WT)
- MOTOROLA/ACS Ear PieceMicrophone (HKLN4599)
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165800)
- STARTECH.COM Vertical Dual Mnt Up to 27", ARMDUALV (ARMDUALV)
- STARTECH.COM Vesa 75X75/100X100Mm Heavy Duty Single Monitor Arm Supports Display (ARMSLIM2USB3)
- STARTECH.COM Desk Mount Dual Mntr Arm, Armdual2 (ARMDUAL2)
- AIDATA CORP CO LTD Aidata USA NS009 Lapcooler Portable Laptop Cooling Stand (NS009)
- PYLE Tablet Pc Mount, PMKSPADLK48 (PMKSPADLK48)
- MOUNT-IT Point of Sale (POS) Monitor Mount MI-3 (MI-3795)
- MONOPRICE Workstream by Sit-Stand Single Motor Height Adjustable Table Desk Fram (31290)
- Startech.Com Monitor Mounts & Brackets