Shop All KVM Switches
Startech.Com
Portable KVM Console - VGA USB Crash Cart Adapter, 299537530
Mfr # NOTECONS02
Zoro # G5492926
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.9 to 10.15, Linux 2.6 to 4.11 <i>LTS versions only</i>
- Cable Length 16.38 in
- Width 2.91 in
- Includes USB Crash Cart Adpater, USB A to Mini-B Cable, USB Software Key
- Height 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # NOTECONS02
- Zoro # G5492926
- UPC # 65030854382
- Country of Origin Canada
- Category KVM Switches
Dimensions
Cable Length | 16.38 in |
Width | 2.91 in |
Height | 0.59 in |
Details
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.9 to 10.15, Linux 2.6 to 4.11 <i>LTS versions only</i> |
Includes | USB Crash Cart Adpater, USB A to Mini-B Cable, USB Software Key |
Material | Plastic |
Color | Black |
Number of USB Ports | 2 |
Product Type | KVM Console |
Description
NO BULKY CRASH CARTS: The USB crash cart adapter connects your laptop to a headless system, turning your laptop into a portable crash cart for rack servers, PCs, ATMs, kiosks, etc - INSTANT SYSTEM ACCESS: Connect the laptop crash cart adapter to your computer using the included USB cable, then connect the integrated USB and VGA cables to your server for instant BIOS-level control, with no server-side software required - EFFICIENT TROUBLESHOOTING: The flexible software built into the interface lets you transfer files from your laptop to the server, capture videos at 1920 x1200 60Hz and take screenshots for faster troubleshooting - SELF-POWERED RELIABILITY: Powered from the server-side USB connection, the KVM adapter doesn't require an AC outlet, so you can connect to any PC or device that has a VGA and USB port - FITS IN YOUR LAPTOP BAG: This pocket-sized computer crash cart adapter features a rugged design that easily fits inside your laptop bag and requires no additional accessories to connect, eliminating the need to lug around a traditional crash cart when troubleshooting and servicing your systems
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC APC BACK-UPS 6 OUTLETS 450VA 120V BN450M UPS Replacement Battery 5Ah, 12V, F2 (AJC-D5S-F2-I-0-192955)
- DEWALT Powerbank (215 1643 DW2)
- PYLE Mic System (PDWM2115)
- MOTOROLA Rechargeable Battery, 1700mAh (WPNN4013A)
- BLACK BOX Usb-C 4K Kvm Switch, 2-Port (KVMC4K-2P)
- ATEN 16-Port Usb/Ps2 Combo Kvm Switch (CS1316)
- TRENDNET 4Pt Kvm Kitusb Kit (TK407K)
- SWE-TECH 3C Apple / Mac AB 2 Way Switch Box, DB15 Female (FWT40D2-03602)
- TRIPP LITE USB Cable Kit, KVM B020/2 Series, 10ft (P776-010)
- BLACK BOX 2 Port Display Port Kvm w/ Usb And Aud (KV9702A)
- TRIPP LITE KVM Cable Kit, 6 Ft (P759-006)
- Startech.Com KVM Switches