Shop All VGA Connectors & Cables
Startech.Com
PCIe Video Capture Card - HDMI, VGA, DVI, and Component
Mfr # PEXHDCAP60L2
Zoro # G7149914
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type DVI-I (29 pin) to PCI Express x1
- Width 2.71 in
- Length 5.55 in
- Height 0.59 in
- Includes PCI Express capture card, DVI to HDMI adapter, DVI to VGA adapter, component video breakout cable, s-video and composite video breakout cable, low-profile bracket, full-profile bracket (attached), quick-start guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEXHDCAP60L2
- Zoro # G7149914
- UPC # 65030875554
- Country of Origin Taiwan, Province of China
- Category VGA Connectors & Cables
Dimensions
Width | 2.71 in |
Length | 5.55 in |
Height | 0.59 in |
Details
Connector Type | DVI-I (29 pin) to PCI Express x1 |
Includes | PCI Express capture card, DVI to HDMI adapter, DVI to VGA adapter, component video breakout cable, s-video and composite video breakout cable, low-profile bracket, full-profile bracket (attached), quick-start guide |
Compatible With | Windows® 7, 8, 8.1, 10 |
Max. Resolution | Video input: 1920x1080 (1080p/30/50/60) Video output: 1920x1080 (1080p/60) |
Product Type | Video Capturing Device |
Description
Use this dual-profile internal capture card to record 1080p video at 60 frames per second - H.264 encoding ensures wide device compatibility with exported video files - Compatible with a variety of operating systems / PCIe video capture card / HDMI capture card / HD capture card / PC capture card / PCIe capture card / PCI-e capture card / VGA Capture Card / Component capture card / Computer capture card / DVI capture card / Video input card / PCI express capture card / Capture card / Video capture card / HDMI video capture / HDMI Capture / HD Video Capture / HDMI input card / HDMI video capture card / Video capture card for pc / 1080p capture card / PC video capture card / HD video capture card / Component Video Capture / DVI Capture / DVI video capture card - Supports 16:9 and 4:3 aspect ratio and 2-channel stereo audio (HDMI / RCA)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGENIUS The Freestyl 2 Is A Scalable 900 Mhz Cordless Phone System w/ (FREESTYL2HC)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for Razor ES300, E200, E300 (ML10-121531756)
- ULTRALAST Battery, 1.2V, Nickel Metal Hydride Ul (ULGED4AA)
- ULTRATECH BATTERY 6V 12AH LEAD ACID (IM-6120)
- STARTECH.COM HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female (HD2VGAE2)
- STARTECH.COM Connect A Dvi-d Equipped Laptop Or Desktop Computer To Your Vga Display- Or Proj (DVI2VGAE)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- STARTECH.COM Mini Displayport Adapter Vga (MDP2VGA)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 3ft (2897)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/F, 15Ft (6372)
- Startech.Com VGA Connectors & Cables