Shop All Server Switches & Adapters
Startech.Com
PCIe 300 Mbps Wireless N Network Adapter - 802.11n/g 2T2R
Mfr # PEX300WN2X2
Zoro # G7149853
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.71 in
- Width 1.93 in
- Includes PCI Express Wireless Networking Card, Antenna, Instruction Manual, Driver CD, Low Profile Bracket
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, Linux 2.6.32 to 4.11.x <i>LTS Versions only</i>
- Length 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # PEX300WN2X2
- Zoro # G7149853
- UPC # 65030844482
- Country of Origin Taiwan, Province of China
- Category Server Switches & Adapters
Dimensions
Height | 0.71 in |
Width | 1.93 in |
Length | 2.95 in |
Depth | 3" |
Details
Includes | PCI Express Wireless Networking Card, Antenna, Instruction Manual, Driver CD, Low Profile Bracket |
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, Linux 2.6.32 to 4.11.x <i>LTS Versions only</i> |
Features | Quality of Service (QoS) |
Product Type | Wi-Fi Adapter |
Wireless LAN Standard | IEEE 802.11n |
System Requirements | Windows XP (64-bit), Windows Server 2003 (32/64-bit), Windows Server 2008 R2, Windows Vista (32/64-bit), Windows 7 (32/64-bit), Windows 8 (32/64-bit), Windows 10, Linux 2.6.32 or later |
Description
Add high speed Wireless-N connectivity to a desktop PC through PCI Express - Compatible with PCI-Express equipped computers such as HP Compaq Desktops - PCIe Wireless Network Card / PCI Express Wireless NIC / Wireless PCIe card - Supports Wireless 802.11 N / G (300 Mbps) for high speed wireless Internet applications such as online gaming and Video Streaming - Upgrade your internal PCIe Wireless NIC - PCIe Wireless N Card - Comparable to HP FH971AA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces UPS Backup Interstate DCM0035L (ML35-12GEL183)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 10-Port (U223-010)
- PYLE 1 Channel Vhf Handheld Microphone (PDWM91)
- LOGITECH Headset, Binaural, Over-the-Head, Black (LOG981000612)
- PETERSON MANUFACTURING Peterson Manufacturing V5411 4-Way Flat Tester (V5411)
- MOXA Indust. Secure Router Swtch W/ 8 10/100Baset(X)Ports, Edr-810-2Gsfp (EDR-810-2GSFP)
- FIRST ALERT First Alert BRK 251364 Kidde Smoke Adapter - Pack of 12 (251364)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- CUSTOM ACCESSORIES Usb Adapter Dual 12V (10908)
- LANTRONIX Device Server 1 x DB-25 Serial 1 x RJ-45 10-100Base-TX 10Mbps 100Mbps 230Kbps Device Server (UD1100001-01)
- ENGENIUS Belt Clip, DURAFON-BC (DURAFON-BC)
- Startech.Com Server Switches & Adapters