Shop All Expansion Cards
Startech.Com
PCI to PCI Express Adapter Card
Mfr # PCI1PEX1
Zoro # G7821977
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 790 mil
- Depth 5.3"
- Width 2.4"
- Height 0.8"
- Product Type Riser Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PCI1PEX1
- Zoro # G7821977
- UPC # 65030837835
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Depth | 5.3" |
Width | 2.4" |
Height | 0.8" |
Details
Thickness | 790 mil |
Product Type | Riser Card |
Description
The PCI1PEX1 PCI to PCI Express Adapter card lets you use low profile PCIe expansion cards in a server/desktop motherboard PCI slot. The adapter connects through a 32-bit PCI slot to provide a low profile PCIe x1 slot in its place; a spare, full size bracket is included for installation in larger desktop or server expansion slots that can accommodate a full-sized card.
The PCI to PCI Express Adapter features an innovative bracket design that adapts and secures the low profile PCI Express card into the converted slot, ensuring a versatile and economical solution for extending the usability of older PCI motherboards or using low profile PCIe cards that do not have PCI equivalents.
The PCI to PCI Express Adapter features an innovative bracket design that adapts and secures the low profile PCI Express card into the converted slot, ensuring a versatile and economical solution for extending the usability of older PCI motherboards or using low profile PCIe cards that do not have PCI equivalents.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Exide Batteries BAT0122 (ML100-12GEL223)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Battery for Merits S341 Wheelchair (ML75-12INT217)
- VIEWSONIC PROJECTOR, DLP, SVGA, 3600 LMN (VEWPA503S)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery - 10 Pack (ML4-6MP10825111)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADVANTECH Triple Isolated Rs-485/422 Din Rail Repeater (BB-485OPDRI)
- SYNOLOGY M.2 SSD Adapter Card (M2D18)
- SIIG DP FireWire 800 PCIe, NNFW0012S1 (NN-FW0012-S1)
- SANOXY 6-pin to 8-pin PCI Express Power Converter Cable for GPU Video Card PCIE PCI-E (SANOXY-CABLE64)
- BLACK BOX Dkm Fx Receiver Modular Interface Card (ACX1MR-HDMI-C)
- DIGITAL DELIGHTS 0.76 mm Badgy Thick PVC Plastic Cards (DI2591909)
- Startech.Com Expansion Cards