Shop All Expansion Cards
Startech.Com
PCI Express to PCI Adapter Card
Mfr # PEX1PCI1
Zoro # G7148794
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes PCI Express to PCI Card, Instruction Manual, Spare Full Profile Bracket
- Height 0.79 in
- Compatible With OS Independent; No additional drivers or software required
- Length 5.31 in
- Width 2.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEX1PCI1
- Zoro # G7148794
- UPC # 65030834629
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Height | 0.79 in |
Length | 5.31 in |
Width | 2.76 in |
Details
Includes | PCI Express to PCI Card, Instruction Manual, Spare Full Profile Bracket |
Compatible With | OS Independent; No additional drivers or software required |
Product Type | Riser Card |
Thickness | 5.3" |
Description
Install half-height/low profile PCI interface cards in a standard PCI Express expansion slot - PCI Express to PCI Adapter card - PCI Express to PCI Converter - PCIe to PCI Adapter - PCIe to PCI or PCI-X with LP4 Power Connector - PCIe x1 to PCI Slot Adapter - PCIe to PCI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for Power Patrol SLA1165 (ML55-12INT310)
- COMMSCOPE Replacement for Tessco Asp617 (ASP617)
- RIDGID Ridgid 42163 Power Spin Cable (42163)
- VIVOTEK Video Encoder, 4 Inputs, Blk, 5-1/8 in. L (VS8401)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADVANTECH Port-Powered Rs-232 To Tb Rs-485 Converter (BB-485SD9TB)
- ADVANTECH Triple Isolated Rs-485/422 Din Rail Repeater (BB-485OPDRI)
- ADVANTECH Rs-232 Isolated Extender, Din Rail (BB-232OPDR)
- ADD-ON Addon Intel I210T1 Comparable 10/100/1000Mbs Single Open Rj-45 Port (I210T1-AO)
- ADD-ON Addon Hp 647594-B21 Comparable 10/100/1000Mbs Quad Open Rj-45 Port (647594-B21-AO)
- ADVANTECH Port-Powered Rs-232 To Db-9 Rs-485 Converter (BB-485SD9R)
- Startech.Com Expansion Cards