Shop All Expansion Cards
Startech.Com
PCI Express to Mini PCI Express Card Adapter
Mfr # PEX2MPEX
Zoro # G7149713
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes PCIe to Mini PCIe Adapter, Low Profile Bracket, Instruction Manual, Mounting screws
- Height 2.68 in
- Width 0.55 in
- Length 2.95 in
- Product Type PCI Express to Mini PCI Express Card Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEX2MPEX
- Zoro # G7149713
- UPC # 65030845793
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Height | 2.68 in |
Width | 0.55 in |
Length | 2.95 in |
Details
Includes | PCIe to Mini PCIe Adapter, Low Profile Bracket, Instruction Manual, Mounting screws |
Product Type | PCI Express to Mini PCI Express Card Adapter |
Description
Mini PCI card adapter - PCIe
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATTON ELECTRONICS Smartnode Dual Fxo Voip Gateway (SN4112/JO/EUI)
- OVERTIME 4ft iPhone Charger Cable, Apple MFi Certified USB to Lightning Cable, USB Cord for iPhoneiPad, White (DACDAIP5)
- ICC CMP CAT6 PLENUM VALUE LINE 500 MHz WHITE (ICCABP6VWH)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 7AH Tripp Lite BC275 Battery (MAX3497495)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- SIIG DP Cyber 1S1P PCIe Card, JJE20311S1 (JJ-E20311-S1)
- SILVERSTONE SilverStone Technologies ECM22 Dual M.2 to PCI-E x4 NVME SSD & SATA 6 G Adapter Card with Advanced Cooling (ECM22)
- BLACK BOX Dkm Fx Receiver Modular Interface Card (ACX1MR-HDMI-C)
- ADD-ON Addon Intel I210T1 Comparable 10/100/1000Mbs Single Open Rj-45 Port (I210T1-AO)
- ADD-ON Addon Intel Expi9301Ct Comparable 10/100/1000Mbs Single Open Rj-45 (EXPI9301CT-AO)
- ADVANTECH Port Pwr 9Pin 232/422 Conv (BB-422PP9R)
- Startech.Com Expansion Cards