Shop All Expansion Cards
Startech.Com
PCI Express to 4 Slot PCI Expansion System
Mfr # PEX2PCI4
Zoro # G5174812
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 5.59 in
- Width 5.39 in
- Material Aluminum and Steel
- Output Voltage 12 DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEX2PCI4
- Zoro # G5174812
- UPC # 65030825184
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Height | 5.59 in |
Width | 5.39 in |
Length | 8.03 in |
Details
Color | Black |
Material | Aluminum and Steel |
Output Voltage | 12 DC |
Includes | PCI Expansion box, PCI Express Card, 3ft DVI Cable, Universal power adapter: comes ready for NA/EU/UK only when you buy in NA/EU/UK; comes ready for Australia and New Zealand only when you buy in Australia and New Zealand, Instruction Manual, Installation CD, Screw Kit, Power Cable, Low Profile Bracket |
Compatible With | OS Independent; No additional drivers or software required |
Input Voltage | 100 - 240 AC |
Product Type | Expansion Chassis |
Description
Add four external PCI expansion card slots to a desktop or laptop computer system - PCI Expansion Chassis - External PCI slot - PCI Express to PCI Expansion Box - System Bus Extender - System Bus Extender - External Expansion Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINKSYS AC1200 Dual-Band Wi-Fi Router, 4 Ports, Dual-Band 2.4 GHz/5 GHz (EA6350-4B)
- CRC Aerosol Duster, Size 16 oz. (05185)
- BLACK BOX Power Adapter, 100 240 Vac To 12 Vdc, Fl (PS012)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for GT X5L-BS 32X5B 5LBS ATV Battery (YTX5L-BS21125)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- SIIG DP FireWire 800 PCIe, NNFW0012S1 (NN-FW0012-S1)
- DIGITAL DELIGHTS 0.76 mm Badgy Thick PVC Plastic Cards (DI2591909)
- ADD-ON Addon Intel Expi9301Ct Comparable 10/100/1000Mbs Single Open Rj-45 (EXPI9301CT-AO)
- BLACK BOX Dkm Fx Receiver Modular Interface Card (ACX1MR-HDMI-C)
- ANTAIRA 2-Port RS-232 PCI Express Card, Support Power Over Pin-9 (MSC-202A-V2)
- INTEL 1x Rj45 1gbps Pci-e X1 I210-t1- 1210- 1w Eee Full Height- Lp Bracket- Bulk - (I210T1BLK)
- Startech.Com Expansion Cards