Shop All Expansion Cards
Startech.Com
PCI Express to 2 PCI & 2 PCIe Expansion System - Full Length
Mfr # PEX2PCIE4L
Zoro # G5174338
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.63 in
- Color Black
- Compatible With OS Independent; No additional drivers or software required
- Width 5.39 in
- Includes Software CD, 3 ft. DVI-D Cable, Instruction Manual, PCI Expansion box, PCI Express Card, Power Adapter, Screw Kit, Power Cord (NA/UK/EU), Low Profile Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEX2PCIE4L
- Zoro # G5174338
- UPC # 65030835305
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Height | 5.63 in |
Width | 5.39 in |
Length | 15.04 in |
Details
Color | Black |
Compatible With | OS Independent; No additional drivers or software required |
Includes | Software CD, 3 ft. DVI-D Cable, Instruction Manual, PCI Expansion box, PCI Express Card, Power Adapter, Screw Kit, Power Cord (NA/UK/EU), Low Profile Bracket |
Output Voltage | 12 DC |
Input Voltage | 100 - 240 AC |
Material | Steel |
Product Type | Expansion Chassis |
Description
Add Two PCI & Two PCI Express Expansion Card Slots to a Desktop or Laptop Computer System - PCI Expansion chassis - External PCI Slot - PCI Express to PCI Expansion Box - System Bus Extender - PCIe to PCI Expansion Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Universal Ultra-Thin Flat Wall Mount, 37" to 65" LCD/Plasma Screen (SUF660P)
- PRIME-LINE CORNER SCRN5/16""NOMIT WH (PL14286)
- DEWALT Portable Two Way Radio, FRS/GMRS Band, Standards: FCC (DXFRS800)
- COMMSCOPE Replacement for Commscope Una010f-0-v2 (UNA010F-0-V2 COMMSCOPE)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADVANTECH Rs-232 To Rs-422/485 Converter, In-Line, Iso (BB-4WSD9OTB)
- VERTIV Intellislot CommunicationsCard, RDU101 (RDU101)
- ADVANTECH Port Powered 232 To Ttl Conv (BB-232LPTTL)
- ADVANTECH Ind 232/422/485 To Sm Fiber, St, Din Rail (BB-FOSTCDRI-ST)
- AS SEEN ON TV 32GB Micro San Disk Card (AS122845)
- SUPERMICRO Accessory PCIe Add-On Card for up to Two NVMe SSDs Brown Box (SU33756)
- Startech.Com Expansion Cards