Shop All Expansion Cards
Startech.Com
PCI Express SATA RAID Card
Mfr # PEXSAT34RH
Zoro # G5174968
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.76 in
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, Mac OS® 10.6 to 10.14, Linux 3.5.x to 4.11.x <i>LTS versions only</i>,
- Width 4.72 in
- Height 0.79 in
- Includes PCIe SATA Controller Card, Driver CD, Instruction Manual, Low Profile Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEXSAT34RH
- Zoro # G5174968
- UPC # 65030849951
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Length | 2.76 in |
Width | 4.72 in |
Height | 0.79 in |
Details
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, Mac OS® 10.6 to 10.14, Linux 3.5.x to 4.11.x <i>LTS versions only</i>, |
Includes | PCIe SATA Controller Card, Driver CD, Instruction Manual, Low Profile Bracket |
Product Type | SATA Controller |
Compatibility | OS Compatibility:Windows 10 (32/64), 8 / 8.1 (32/64), 7 (32/64), Vista (32/64), XP (32/64), Windows Server 2012, 2008 R2, 2003, Mac OS 10.6 and later (tested up to 10.10), Linux |
Description
Add 4 Internal SATA III (6Gbps) Ports to a computer through a PCI Express x2 slot - PCI Express 2.0 SATA Controller with HyperDuo SSD Tiering - 4 Port PCI Express SATA III 6Gb - PCI Express SATA RAID Card - PCIe SATA 6G - Storage Controller (RAID) - Full/Low profile Bracket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Strap, Material Leather (RLN6486A)
- DURACELL Duracell Optimum AA Alkaline Battery, 8 PK (OPT1500B8PRT)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Tomcat MiniMag Series Floor Scrubbers (ML100-12GEL105)
- PYLE Compact Bluetooth Amplifier (PDA29BU)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADVANTECH Rs-232 To Rs-422/485 Converter, In-Line, Iso (BB-4WSD9OTB)
- ADVANTECH Port-Powered Rs-232 To Tb Rs-485 Converter (BB-485SD9TB)
- ADD-ON Addon Intel E1G44Ht Comparable 10/100/1000Mbs Quad Open Rj-45 Port (E1G44HT-AO)
- SYNOLOGY M.2 SSD Adapter Card (M2D18)
- NVIDIA CONNECTX-6 LX EN ADAPTER CARD, 25GBE, DUAL-PORT SFP28, PCIE 4.0 X8, SECURE BOOT, (MCX631102AS-ADAT)
- SPARK Lil Chizler Hard Card (SP445272)
- Startech.Com Expansion Cards