Shop All Expansion Cards
Startech.Com
PCI Express GbE MM SC Fiber Optic Network Card - Fiber Card
Mfr # PEX1000MMSC2
Zoro # G5174462
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.71 in
- Power Consumption 3.2W Max
- Height 4.65 in
- Length 4.72 in
- Includes 1 Port PCI Express Gigabit Fiber Network Card, Low Profile Bracket, Instruction Manual, Driver CD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # PEX1000MMSC2
- Zoro # G5174462
- UPC # 65030857703
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Width | 0.71 in |
Height | 4.65 in |
Length | 4.72 in |
Details
Power Consumption | 3.2W Max |
Includes | 1 Port PCI Express Gigabit Fiber Network Card, Low Profile Bracket, Instruction Manual, Driver CD |
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS X® 10.5 to 10.9, Linux 2.4.x to 4.11.x <i>LTS Versions only</i>, Microsoft Hyper-V® |
Product Type | Gigabit Ethernet Card |
System Requirements | Windows XP, Vista, 7, 8, 8.1, 10, Windows Server 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS X 10.5 to 10.9, Linux 2.4.x to 4.11.x LTS Versions only, Microsoft Hyper-V |
Description
Connect a PCIe based desktop or rackmount PC directly to a Gigabit multimode SC fiber optic network - PCI Express (PCIe) Gigabit Ethernet Multimode SC Fiber Network Card Adapter NIC - 550m - PCIe GbE Fiber Optic Network Card - SC Fiber Gigabit Ethernet Card - MM Fiber Network Adapter - Gigabit Fiber NIC Card - SC Duplex Fiber Gigabit Network Adapter - Multimode Fiber Ethernet Adapter - Configured with standard profile bracket and low-profile/half-height bracket also included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Flat Screen Monitor Arm, Keyboard And Mo (4-FMA-KEY-M)
- BATTERY CLERK AJC SigmasTek SP12-7.5HR Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-V-0-191583)
- MONOPRICE Commercial Series Portrait & Landscape 360 Degree Fixed TV Wall Mount (24267)
- TP-LINK AC1300 mini USB Adapter, ARCHERT3U (ARCHERT3U)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADVANTECH Rs-232 To Rs-422/485 Converter, In-Line, Iso (BB-4WSD9OTB)
- ADD-ON Addon Mellanox Mcx354A-Fcbt Comparable 40Gbs Dual Open Qsfp+ Port (MCX354A-FCBT-AO)
- ANTAIRA 2-Port RS-232 PCI Express Card, Support Power Over Pin-9 (MSC-202A-V2)
- INTEL 1x Rj45 1gbps Pci-e X1 I210-t1- 1210- 1w Eee Full Height- Lp Bracket- Bulk - (I210T1BLK)
- ADVANTECH Triple Isolated Rs-485/422 Din Rail Repeater (BB-485OPDRI)
- AS SEEN ON TV 32GB Micro San Disk Card (AS122845)
- Startech.Com Expansion Cards