Shop All Server Switches & Adapters
Startech.Com
Parallel Print Server - Fast Ethernet Network Print Server
Mfr # PM1115P2
Zoro # G7150754
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Parallel Print Server , Power Adapter , Quick Start Guide , Software CD
- Height 0.94 in
- Length 2.36 in
- Input Voltage 100 - 240 AC
- Output Voltage 5 DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PM1115P2
- Zoro # G7150754
- UPC # 65030854184
- Country of Origin Taiwan, Province of China
- Category Server Switches & Adapters
Dimensions
Height | 0.94 in |
Length | 2.36 in |
Width | 2.44 in |
Depth | 2.4" |
Details
Includes | Parallel Print Server , Power Adapter , Quick Start Guide , Software CD |
Input Voltage | 100 - 240 AC |
Output Voltage | 5 DC |
Material | Plastic |
Compatible With | Windows® 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.6 to 10.9, Unix/Linux |
Color | Beige |
Product Type | Print Server |
Description
10BASE-T/100BASE-TX: The Ethernet to Parallel Network Print Server lets you convert a standard parallel printer into a shared network printer over a 10/100Mbps network. - EASY INSTALLATION: The parallel print server can have you up and running in minutes, using either a remote web-based interface or Windows based installation wizard. - BROAD COMPATIBILITY: This parallel print server works w/ Mac & Windows, including Windows 10. The print adapter also supports Simple Network Management Protocol (SNMP) for remote monitoring. - PRINT FROM ANYWHERE: This compact, lightweight Ethernet print server connects directly to the Centronics port on your printer, for a discreet solution that doesn’t require a cable between your printer and the device - simply connect the device to the network using an RJ45 cable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0006-FF)
- POPSOCKETS PopWallet, Black (800859)
- MIGHTY MAX BATTERY YTX4L-BS Replaces DRR All Models Motorcycle Battery (YTX4L-BS15645)
- ILC Replacement for Easypack 56446 702 099 Battery (56446 702 099 BATTERY EASYPACK)
- HP ENTERPRISE Aruba 2930F 48G Poe+ 4Sfp Swch U.S. (JL262A#ABA)
- MOXA 8Prt Dsktop Lite Dvc Srvr, 2 10/100M Eth, Rs-232/422/485, NPrt 5650I-8-Dt (NPort 5650I-8-DT)
- TP-LINK 5 Port Gig Poe Smart Switch (TL-SG105PE)
- TP-LINK PoE Easy Smart Switch 8 Ports, TLSG108PE (TL-SG108PE)
- UBIQUITI NETWORKS COMMERCIAL LiteBeam 5AC Gen 2, LBE5ACGEN2US (LBE-5AC-GEN2-US)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 24W Gbit, POE2424WG (POE-24-24W-G)
- CISCO Catalyst 1000 16Port Ge 2X1G (C1000-16T-2G-L)
- Startech.Com Server Switches & Adapters