Shop All Server Enclosures & Racks
Startech.Com
Open-Frame Server Rack - 16U - 2-Post Heavy Duty Server Rack
Mfr # 2POSTRACK16
Zoro # G5491422
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 30.98 in
- Width 20.39 in
- Length 12.01 in
- Includes Right Bracket, Left Bracket, Top Bracket, Bottom Bracket, Rubber Feet, 10-32 Phillips Screws, 10-32 Mounting Screws, Clip Nuts, User Manual
- Product Type Rack Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # 2POSTRACK16
- Zoro # G5491422
- UPC # 65030866521
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Height | 30.98 in |
Width | 20.39 in |
Length | 12.01 in |
Details
Includes | Right Bracket, Left Bracket, Top Bracket, Bottom Bracket, Rubber Feet, 10-32 Phillips Screws, 10-32 Mounting Screws, Clip Nuts, User Manual |
Product Type | Rack Frame |
Description
AMPLE VENTILATION: The 16U open frame rack provides a durable, open air housing for rackmount servers and networking equipment. Easily manage and access your equipment, with the open frame design.
VERSATILE FUNCTIONALITY: This 2-post rack provides 16U of storage space for EIA-310-D compliant 19” rack-mount devices. This heavy-duty rack also has a total product height of 31 in [78.7 cm].
HASSLE-FREE INSTALLATION: To help make your equipment install easier, this rack includes tool-less clip nuts that seamlessly work with the punched round holes featured on this rack.
EASE OF ASSEMBLY: To help make your equipment install easier, this rack includes tool-less clip nuts that seamlessly work with the punched round holes featured on this rack.
VERSATILE FUNCTIONALITY: This 2-post rack provides 16U of storage space for EIA-310-D compliant 19” rack-mount devices. This heavy-duty rack also has a total product height of 31 in [78.7 cm].
HASSLE-FREE INSTALLATION: To help make your equipment install easier, this rack includes tool-less clip nuts that seamlessly work with the punched round holes featured on this rack.
EASE OF ASSEMBLY: To help make your equipment install easier, this rack includes tool-less clip nuts that seamlessly work with the punched round holes featured on this rack.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Eaton Gigabit Network Card (NETWORK-M2)
- CRUCIAL 64Gb Kit Ddr4-2666 (CT2K32G4S266M)
- LG ELECTRONICS 14X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC, Bulk (Black) (WH14NS40)
- PANASONIC Rplmt Handset KXTGF358 Black (KXTGFA30M)
- STARTECH.COM 9U Wall Mount Rack Open (RK919WALLO)
- STARTECH.COM Usb 3.0 To 2.5 Inch Sata External Hard Drive Enclosure W/Secure (S251BMU3FP)
- STARTECH.COM 6U Rack Deep Network Cabinet Server Enclosure 6U Case - 16.5 in. (RK616WALM)
- APC Netbotz Leak Rope Sensor - 20 Ft. (NBES0308)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM CI 9.4 MM, PVC 3X0.75 black 3m (7000-94021-6160300)
- CHENBRO Chenbro Sr209 Plus - Tower - Atx (CA-SR209PS)
- ANTAIRA Din-Rail to 19" Rack Mount Adapter for all Din-Rail Mountable Products, 2U Height (DIN-RACK-2U)
- Startech.Com Server Enclosures & Racks