Shop All Internal Hard Drives
Startech.Com
mSATA to SATA 7-pin SSD/HDD Adapter Converter Card
Mfr # MSAT2SAT3
Zoro # G7149607
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.31 in
- Width 1.18 in
- Length 2.01 in
- Color Black
- Compatible With OS independent; No software or drivers required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MSAT2SAT3
- Zoro # G7149607
- UPC # 65030854825
- Country of Origin Taiwan, Province of China
- Category Internal Hard Drives
Dimensions
Height | 0.31 in |
Width | 1.18 in |
Length | 2.01 in |
Details
Color | Black |
Compatible With | OS independent; No software or drivers required |
Includes | mSATA to SATA Adapter, Installation Guide, Screw kit |
Product Type | mSATA to SATA Adapter |
Description
Turn an mSATA host connection into a standard SATA port - mSATA to SATA HDD / SSD Adapter - Storage adapter improves system capacity by enabling an mSATA port to host a larger SATA hard drive - Mini SATA to SATA converter card supports SATA I/II/III (up to 6 Gbps) - Tested with drives of up to 4TB capacity - Supports all drive heights
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TALENT Pico-C 16GB Gold Limited Edition USB 2.0 Flash Drive (STU16GPCG)
- ILC Replacement for Ikusi Bt24ik (BT24IK IKUSI)
- LOWELL Sloped Desk Rack 7Ux18D (LDSR-718)
- BARSKA General Binocular, 16x Magnification, Roof Prism, 188 ft Field of View (AB10114)
- SILVERSTONE Silver Stone Technologies SDP08B Black 3.5 in. to 2 x 2.5 in. Internal Hard Drive Hdd & Ssd Bay Converter (SDP08B)
- TERRAMASTER Hard Drive Array, 8 Bays SATA600, Thunderbolt 3 External (D8-THUNDERBOLT3(D8-332))
- SEAGATE Barracuda 2TB 7200RPM SATA 6.0GB/s 256MB Hard Drive (3.5in.) (ST2000DM008)
- AXIOM MANUFACTURING Axiom 2Tb 6Gb/S Sata 5.4K Rpm Sff 2.5-Inch Notebook Bare Drive 128Mb (AXHD2TB5427A32M)
- TRANSCEND INFORMATION 64Gb, 2.5 Ssd420K, Sata3, Aluminum Case (TS64GSSD420K)
- VANTE A MACHINE SOLUTIONS CO 2.5-3.5 in. NexStar TX Dual Bay Hard Drive Dock (NST-D428S3-BK)
- ACOUSTIC PRO XMN 250 GB Solid State Drive - M.2 Internal (AC3563288)
- Startech.Com Internal Hard Drives