Shop All Server Switches & Adapters
Startech.Com
mSATA SSD to 2.5in SATA Adapter Converter w/ Open Frame
Mfr # SAT32MSAT257
Zoro # G5174776
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.28 in
- Width 2.76 in
- Includes mSATA SSD to 2.5in SATA SSD Converter, Mounting kit (2x drive mounting screws, 4x adapter mounting screws), Installation manual
- Length 3.94 in
- Compatible With OS independent; No software or drivers required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # SAT32MSAT257
- Zoro # G5174776
- UPC # 65030855624
- Country of Origin Taiwan, Province of China
- Category Server Switches & Adapters
Dimensions
Height | 0.28 in |
Width | 2.76 in |
Length | 3.94 in |
Depth | 3.9" |
Details
Includes | mSATA SSD to 2.5in SATA SSD Converter, Mounting kit (2x drive mounting screws, 4x adapter mounting screws), Installation manual |
Compatible With | OS independent; No software or drivers required |
Product Type | Drive Bay Adapter |
Color | Red |
Description
Convert an mSATA SSD into a 7mm high 2.5in SATA 6Gbps Open Bracket SSD - Compatible with mSATA solid state drives such as the SAMSUNG 840 EVO MZ-MTE250BW - mSATA 250GB SATA III TLC Internal Solid State Drive (SSD) / mSATA to 2.5 7mm SATA Adapter / Mini PCIe mSATA to SATA Adapter / mSATA to SATA 7mm Enclosure / mini PCIe SSD Adapter / mSATA to sata 3 Adapter - Maximum heat dissipation with open frame design - Add an mSATA SSD to any 2.5in SATA platter application to increase performance
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLENTRONICS Glentronics BWD-HWA Basement Watchdog Water Alarm (143725)
- TRIPP LITE Enclosure Security DVR Lockbox, 5U (SRDVRLB)
- ILC Replacement for Zoll Medical AED Plus Battery (AED PLUS BATTERY ZOLL MEDICAL)
- ILC Replacement for APC Ap600 UPS Battery (AP600 UPS BATTERY APC)
- ANTAIRA 2-Port RS-232/422/485 To Ethernet Device Server (STE-502C)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- ALARM LOCK Plug In Wireless Expander Designed To Expand The Coverage Area Of Version 2 Gateways. Plu (ALL-IME2-PIE)
- UBIQUITI NETWORKS COMMERCIAL PowerBeam 5AC Gen 2, PBE5ACGEN2US (PBE-5AC-Gen2-US)
- TYCON SYSTEMS 10-60V IN, 56V 70W OUT, GigE 4pr Pasv PoE Injector (TP-DC-1256G-VHP)
- PETERSON MANUFACTURING Peterson Manufacturing V5411 4-Way Flat Tester (V5411)
- TP-LINK Av2000 2-Port Gigabit Passthrough Powerline Starterkit, 2000Mbpspowerli (TL-PA9020PKIT)
- Startech.Com Server Switches & Adapters