Shop All Server Switches & Adapters
Startech.Com
MSA Compliant 10GBase-SR SFP+ Multi Mode SFP+ 300 m (984ft)
Mfr # SFP-10GBASE-SR-ST
Zoro # G5175022
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC
- Product Type SFP+
- Compatibility MSA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # SFP-10GBASE-SR-ST
- Zoro # G5175022
- UPC # 65030886543
- Country of Origin China
- Category Server Switches & Adapters
Details
Connector Type | LC |
Product Type | SFP+ |
Compatibility | MSA Compliant |
Description
GUARANTEED 10GbE FIBER CONNECTIONS: Designed and tested to deliver reliable LC 10GbE connections for 10GBase-BX compliant networks QUALITY SFP+ MODULE PERFORMANCE: Maximum Data Transfer Rate: 10.00 Gbps | Type: Multi Mode| Connection Type: LC | Maximum Transfer Distance: 300 m (984 ft) | MTBF: 646,156,559 hours - SIMPLE INSTALLATION: This 10GBase-SR SFP+ module complies with MSA industry standards and can be plugged directly into routers and switches, making module exchanges seamless. StarTech.com offers a wide variety of SFP+ and QSFP modules and direct-attach SFP+ and QSFP cables, providing the convenience and reliability you need to ensure dependable network performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Scooter Battery MANCO 5051 L 50CC 06 (YTX5L-BS21120)
- RAYOVAC Hearing Aid Battery, Size 675, Blue, PK8 (675-6)
- INNOVERA CD/DVD Binder Page Refills, 2-Sided, PK10 (IVR39301)
- DANTONA Battery 3.6 Volt Nickel Metal Hydride Dantona Back up Power Battery (COMP-16-2NMH)
- TYCON SYSTEMS 10-60V IN, 56V 70W OUT, GigE 4pr Pasv PoE Injector (TP-DC-1256G-VHP)
- UBIQUITI NETWORKS COMMERCIAL LiteBeam 5AC Gen 2, LBE5ACGEN2US (LBE-5AC-GEN2-US)
- TP-LINK 5 Port Gigabit Desktop Switch (LS1005G)
- LEVITON FIBER OPTIC CONNECTOR ADPT QP SC/APC IV (41085-ASI)
- LUXUL Epic 4 Av Series Multi-Wan Gigabit Route (ABR-4500)
- MOXA 2Port Rs-422/485 Device Server, 10/100M Eth., Terminal Block, Nport 5232I (NPort 5232I)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 24W Gbit, POE2424WG (POE-24-24W-G)
- Startech.Com Server Switches & Adapters