Shop All Server Switches & Adapters
Startech.Com
MSA Compliant 10GBase-SR SFP+ - 10G SFP+ - MM 300m/984.2ft
Mfr # SFP10GBSRST
Zoro # G5175144
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC
- Compatibility MSA Compliant
- Depth 2.3"
- Width 0.5"
- Product Type SFP+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # SFP10GBSRST
- Zoro # G5175144
- UPC # 65030873338
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Depth | 2.3" |
Width | 0.5" |
Height | 0.5" |
Details
Connector Type | LC |
Compatibility | MSA Compliant |
Product Type | SFP+ |
Description
GUARANTEED 10GbE FIBER CONNECTIONS: Designed and tested to deliver reliable fiber 10GbE connections for 10GBASE-SR compliant networks QUALITY SFP MODULE PERFORMANCE: Wavelength: 850nm | Maximum Data Transfer Rate: 10Gbps | Type: Multimode Fiber | Connection Type: LC Connector | Maximum Transfer Distance: 300 m (984 ft) | DDM: Yes | Power Consumption: Less than 1.6 W - SIMPLE INSTALLATION: This 10GBASE-SR SFP+ module complies with MSA industry standards and can be plugged directly into routers and switches, making module exchanges seamless. StarTech.com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for DR Power Field Mower 10483 104837 (ML18-1221141234)
- MIRACLE TV HDTV Antenna Signal Booster, Hi-Power Si (603115)
- SKIL Fixed Base Router, Corded, 10 A, 2 hp (RT1323-00)
- MONOPRICE High Speed HDMI Cable, 10 ft.Generic (13781)
- MOXA Indust. Secure Router Swtch W/ 8 10/100Baset(X)Ports, Edr-810-2Gsfp (EDR-810-2GSFP)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 48v 24W, POE4824W (POE-48-24W)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- TP-LINK PoE Splitter, TLPOE150S (TL-PoE150S)
- TRENDNET GREENnet 8 Port Gigabit Switch, TEGS82G (TEG-S82g)
- ADVANTECH 1-Port Modbus Gateway, ADAM-4572-CE (ADAM-4572-CE)
- TIMBERLINE LOCKS Timberline Locks TLSP600 Stealthlock Cabinet Strike Plate (TLSP600)
- Startech.Com Server Switches & Adapters