Shop All USB Hubs & Converters
Startech.Com
Mountable 4 Port Rugged Industrial SuperSpeed USB 3.0 Hub
Mfr # ST4300USBM
Zoro # G5174313
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 0.93 in
- Width 2.35 in
- Includes Industrial USB 3.0 Hub, 6 ft [1.8 m] USB 3.0 cable (non-locking), Universal Power Adapter (NA/JP, EU, UK, ANZ), Instruction Manual
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ST4300USBM
- Zoro # G5174313
- UPC # 65030841603
- Country of Origin Taiwan, Province of China
- Category USB Hubs & Converters
Dimensions
Height | 0.93 in |
Width | 2.35 in |
Length | 5.98 in |
Details
Color | Black |
Includes | Industrial USB 3.0 Hub, 6 ft [1.8 m] USB 3.0 cable (non-locking), Universal Power Adapter (NA/JP, EU, UK, ANZ), Instruction Manual |
Material | Steel |
Output Voltage | 12 DC |
Compatible With | OS Independent; No additional drivers or software required |
Product Type | USB/FireWire Combo Hub |
Description
SCALABLE & RUGGED: This TAA compliant 4 port industrial USB 3.0 hub gives you the scalability you need in harsh industrial environments, product & repair labs, conference rooms or office workstations w/ its rugged industrial grade metal housing. - POWER BASED ON YOUR INPUT CAPABILITES: This industrial USB hub delivers reliable performance with a metal, heavy-duty housing. It supports wide-range 7-24V DC terminal block input, giving you the flexibility to power the hub as required, based on your own power input capabilities. - PERFECT FOR FACTORY ENVIRONMENTS: The rugged hub also supports a wide operating temperature range (0°C to 55°C) & offers ESD protection to each USB port, which can help prevent damage to your connected devices. - CONNECT & CHARGE MORE USB DEVICES: This USB 3.0 hub offers four connection ports, for connecting more USB devices and peripherals including legacy devices. The hub supports USB battery charging specification 1.2, delivering up to 2.4A on any port to a maximum of 20W total. LOCATE THE HUB WHERE YOU NEED IT MOST: With built-in mounting brackets, and an included 1.8m USB host cable, you can securely mount the USB 3.0 hub to most surfaces such as a wall, under a desk or rack.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Remote Control, Plastic, IR, Clear Color (R230C1)
- BYTECH Bytech BCAUBO105RG Bluetooth Chrome Headphone - Rose Gold (BCAUBO105RG)
- AIDATA CORP CO LTD Aidata USA KB003 Standard Under Desk Keyboard Tray - Platinum (KB003)
- COOLMAX 400W ATX 12V V2.0 Power Supply (I-400)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- TARGUS USBC Ethrntadptr 3X USBa PrTS (ACA951USZ)
- Startech.Com USB Hubs & Converters