Shop All TV Mounts & Stands
Startech.Com
Monitor Wall Mount - Aluminum - For Monitors & TVs up to 34"
Mfr # ARMWALL
Zoro # G5490774
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 21.65 in
- Width 4.49 in
- Material Aluminum
- Length 4.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ARMWALL
- Zoro # G5490774
- UPC # 65030870290
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 21.65 in |
Width | 4.49 in |
Length | 4.49 in |
Details
Color | Black |
Material | Aluminum |
Features | Cable Management, Pivot, Tilt, Swivel |
Includes | display mount, hex key, wrench, M4x14 mm screws, M5x14 mm screws, washers, screws, wall screws, instruction manual |
Product Type | Wall Mount |
Description
FLEXIBLE INSTALLATION: The wall mount monitor arm features a detachable VESA mount to facilitate the actual mounting of the display. Easily install cable management clips at any time. - SUPPORTS VESA COMPATIBLE DISPLAYS: To ensure ultimate compatibility, this monitor wall mount supports a flat or curved (up to 34”) and is also compatible with ultrawide VESA mount monitors. - EASY TO USE: Allowing you to easily adjust the angle and customize positioning, the flat screen and computer monitor wall mount has a +/-45 tilt and swivel providing you with great viewing flexibility. - HEAVY-DUTY ALUMINUM CONSTRUCTION: The tilting TV wall mount securely supports a VESA mount monitor (75x75, 100x100 mm) with a maximum weight capacity of 33lb / 15kg per display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO CSZRT500XL (CS-ZRT500XL)
- ILC Replacement For CAMERON SINO, CSFVX260TW (CS-FVX260TW)
- ILC Replacement for Symbol 21-65587-03 Battery (21-65587-03 BATTERY SYMBOL)
- RAYOVAC Rayovac High Energy 9V Alkaline Battery, 4 PK (A16044TK)
- STARTECH.COM Full Motion Tv Wall Mount (FPWARTS1)
- STANLEY Fixed Large Wall Mount Shelf, 10 lb. Capacity (ATS-124)
- STANLEY Tilt TV Wall Mount, 13" to 37" Screen, 40 lb. Capacity (TMR-EC3103T)
- BARKAN MOUNTS Barkan 13 - 83 inch Full Motion - 4 Movement Extra Long Dual Arm Flat / Curved TV Wall Mount White (BM464XLW)
- VIDEO MOUNT PRODUCTS Mount, Flush, 50 lb. Load Cap., Black (CP1)
- STANLEY Tilt TV Wall Mount, 23" to 55" Screen, 65 lb. Capacity (TMS-DS1113T)
- EMERALD Fixed TV Wall Mount For 3785 TV's (SM-720-3078)
- Startech.Com TV Mounts & Stands