Shop All Monitor Mounts & Brackets
This Product is Discontinued
Startech.Com
Monitor Riser Stand for Corner Workstation - Adjustable (Discontinued)
Mfr # MONSTNDCORNR
Zoro # G5171836
This Product is Discontinued
Key Features
- Height 3.94 in
- Width 10.67 in
- Material MDF and Plastic
- Color Black
- Features Rubber Feet, Drawer, Sturdy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MONSTNDCORNR
- Zoro # G5171836
- UPC # 65030882903
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 3.94 in |
Width | 10.67 in |
Length | 21.65 in |
Details
Material | MDF and Plastic |
Color | Black |
Features | Rubber Feet, Drawer, Sturdy |
Includes | Stand Surface with Drawer, Stand Risers, Riser Extenders, Rubber Feet, Quick-Start Guide |
Product Type | Monitor Riser |
Description
MAXIMIZE SPACE IN A CORNER WORKSTATION: This innovative computer monitor riser is shaped to fit into
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.