Shop All USB Hubs & Converters
Startech.Com
Mini USB Bluetooth 2.1 Adapter Class 1 EDR Wireless Network
Mfr # USBBT1EDR2
Zoro # G7150955
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Power Consumption 1W
- Height 0.28 in
- Length 0.87 in
- Includes USB to Bluetooth Adapter, Driver CD, Instruction Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USBBT1EDR2
- Zoro # G7150955
- UPC # 65030846097
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Height | 0.28 in |
Length | 0.87 in |
Width | 0.59 in |
Depth | 0.8" |
Details
Material | Plastic |
Power Consumption | 1W |
Includes | USB to Bluetooth Adapter, Driver CD, Instruction Manual |
Compatible With | Windows® 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, Mac OS® 10.6 - 10.9 |
Color | Black |
Product Type | Bluetooth Adapter |
System Requirements | Windows 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server 2003, 2008 R2, 2012, 2016, Mac OS 10.6 - 10.9 |
Description
Add Bluetooth 2.0 with EDR capabilities to your computer through USB - Mini USB Bluetooth 2.1 Adapter - Class 1 EDR Wireless Network Adapter - Bluetooth v2.1 + EDR compliant - Mini USB Bluetooth wireless adapter with support for Enhanced Data Rate (data transfer rates up to 3 Mbps) - Class 1 device with 100m (328ft) effective range - Wireless network adapter with ultra-compact form factor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVARRO TILT LARGE MOUNT 42-90in/175LB UL/ULC (NX-TL4290)
- PANASONIC Inner Blade for Vortex Shaver, WES9068PC (WES9068PC)
- SAMSUNG T7 1TB USB 3.2 Portable Solid State Drive (Gray) (MU-PC1T0T/AM)
- FABCORDZ CHARGINGCABLE IPHONE 2PK (SOY-027)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- TRIPP LITE Hub/Adapter, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600033AG)
- Startech.Com USB Hubs & Converters