Shop All Server Switches & Adapters
Startech.Com
Mini PCI Express Gigabit Ethernet Network Adapter NIC Card
Mfr # ST1000SMPEX
Zoro # G5175406
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.4.x and 10.5.x, Linux 2.4.x to 4.11.x <i>LTS Versions Only</i>
- Height 0.31 in
- Includes Mini PCIe Card, RJ45 Daughter Board, Instruction Manual, Driver CD, Low Profile Bracket, Internal LED Cable, Internal Data Cable
- Length 2.01 in
- Width 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # ST1000SMPEX
- Zoro # G5175406
- UPC # 65030846554
- Country of Origin Taiwan, Province of China
- Category Server Switches & Adapters
Dimensions
Height | 0.31 in |
Length | 2.01 in |
Width | 1.18 in |
Depth | 2" |
Details
Compatible With | Windows® 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.4.x and 10.5.x, Linux 2.4.x to 4.11.x <i>LTS Versions Only</i> |
Includes | Mini PCIe Card, RJ45 Daughter Board, Instruction Manual, Driver CD, Low Profile Bracket, Internal LED Cable, Internal Data Cable |
Product Type | Gigabit Ethernet Card |
Thickness | 160 mil |
System Requirements | Windows 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS 10.4.x and 10.5.x, Linux 2.4.x to 4.11.x LTS Versions Only |
Description
Add a Gigabit RJ45 port through a Mini PCI Express slot - Mini PCIe Gigabit Network Adapter Card - - mini pci express gigabit - mini pcie gigabit - mini pci express nic - gigabit ethernet adapter - gigabit ethernet card - 10/100/100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6 Volt 5 Ah Lantern Rechargeable Sealed Lead Acid Battery (ML5-6S)
- ILC Replacement for Aemc 2137.75 Battery (2137.75 BATTERY AEMC)
- 3M PELTOR WS LiteCom PRO III Headset, Headband, MT (MT73H7A4D10NA GB)
- HONEYWELL Controller, 10 7/16"L x 5 5/8"W x 1 3/4"D (T02-0107-000)
- ECLIPSE TOOLS Network Tool Bundle (902-354)
- TP-LINK Av2000 2-Port Gigabit Passthrough Powerline Starterkit, 2000Mbpspowerli (TL-PA9020PKIT)
- MOXA 16Ports Rs-232 Secure Device Server, 100V~240Vac (NPort 6610-16)
- MICROLAB H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21WHITE)
- RARITAN Raritan 11352326 Dominion KVM Switch - 8X Ports - Rack-Mountable (11352326)
- TRIPP LITE Usb 2.0 Ethernet Nic Adapter Lc Mmf (U236-MMF-LC)
- ANTAIRA 2-Port RS-232/422/485 To Ethernet Device Server (STE-502C)
- Startech.Com Server Switches & Adapters