Shop All VGA Connectors & Cables
Startech.Com
Mini HDMI Male to VGA Female Adapter Converter - 1920x1080
Mfr # MNHD2VGAE2
Zoro # G5367583
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI/VGA
- Connector Type Mini HDMI (19 pin) to VGA (15 pin, High Density D-Sub)
- Color Black
- Features Active
- Width 1.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MNHD2VGAE2
- Zoro # G5367583
- UPC # 65030850988
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Width | 1.57 in |
Cable Length | 7.99 in |
Length | 7.99 in |
Height | 0.59 in |
Details
Cable Type | HDMI/VGA |
Connector Type | Mini HDMI (19 pin) to VGA (15 pin, High Density D-Sub) |
Color | Black |
Features | Active |
Material | Plastic |
Includes | Mini HDMI® to VGA Converter Adapter |
Max. Resolution | 1920x1080 |
Product Type | Video Cable |
Description
Connect a Mini HDMI equipped Digital Camera or Tablet to your VGA Display or Projector - Supports a maximum resolution of 1920x1080 (1080p) - Mini HDMI to VGA Adapter / Mini HDMI to VGA Converter / Mini HDMI to VGA Adaptor - No power adapter required, ensuring a compact and portable solution - Simple plug-and-play installation for a quick and hassle-free setup - High quality, compact design for long term durability and a minimal footprint
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0006-FF)
- AIPHONE Master Station, 10-1/16" W x 5-51/64" H (JP-4MED)
- ILC Replacement for UNIVERSAL UB645 UPS BATTERY (WW-Q68K-5)
- ILC Replacement for Radio Shack Bt-446 (BT-446 RADIO SHACK)
- STARTECH.COM Mini Displayport Adapter Vga (MDP2VGA)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- STARTECH.COM Connect A Dvi-d Equipped Laptop Or Desktop Computer To Your Vga Display- Or Proj (DVI2VGAE)
- STARTECH.COM HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female (HD2VGAE2)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- AXIOM MANUFACTURING Axiom 3-In-1 Mini Displayport To Hdmi, Vga And Dvi Video Adapter (3N1MDP2HVD-AX)
- ROCSTOR Vga To Hdmi Portable Adapter w/ Usb Au (Y10A218-B1)
- Startech.Com VGA Connectors & Cables