Shop All VGA Connectors & Cables
Startech.Com
Mini DisplayPort to VGA Video Adapter - White
Mfr # MDP2VGAW
Zoro # G5410597
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Mini DisplayPort/VGA
- Connector Type Mini-DisplayPort (20 pin) to VGA (15 pin, High Density D-Sub)
- Color White
- Width 1.77 in
- Cable Length 4.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MDP2VGAW
- Zoro # G5410597
- UPC # 65030845977
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Width | 1.77 in |
Cable Length | 4.72 in |
Length | 7.09 in |
Height | 0.59 in |
Details
Cable Type | Mini DisplayPort/VGA |
Connector Type | Mini-DisplayPort (20 pin) to VGA (15 pin, High Density D-Sub) |
Color | White |
Material | Plastic |
Includes | Mini DisplayPort® to VGA adapter |
Product Type | Video Cable |
Description
Connect a VGA display to an mDP Mac or PC - Maximum portability with a small footprint and lightweight design - Crystal clear picture quality with support for high-definition video resolutions up to 1920x1200 or 1080p - Compatible with Thunderbolt 1 and Thunderbolt 2 ports - Works with any of the Microsoft Surface Pro devices equipped with mDP & Surface docking stations / Works with VGA monitors projectors & TVs / Mini Display to VGA converter / VGA to Mini DisplayPort adapter / Thunderbolt to VGA adapter / mDP to VGA / Mini Display Port to VGA / Mini DP to VGA / Apple VGA adapter / Apple adapter / Apple Mini DisplayPort to VGA adapter / VGA to Thunderbolt Mac adapter / Mac VGA adapter / Apple dongle monitor adapter / Mini Display Port to VGA adapter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nebo Protec Elite Hp230 Flashlight Battery, 2PK (PROTEC ELITE HP230 FLASHLIGHT BATTERY NEBO)
- PLATINUM TOOLS Platinum Tools 180 0614 Ez-RJ45 CAT6 Connectors; 100pcs (180 0614)
- VENTEV Chargesync Flat USB C to USB C Cable 6ft, Grey (FC6-GRY255970)
- AIPHONE Single Call Station, For NHX Series (NH-1SA/A)
- STARTECH.COM Connect A Dvi-d Equipped Laptop Or Desktop Computer To Your Vga Display- Or Proj (DVI2VGAE)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- STARTECH.COM HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female (HD2VGAE2)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- STARTECH.COM Mini Displayport Adapter Vga (MDP2VGA)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 10Ft (6361)
- VCOM 10ft VGA Male to VGA Female Extension Cable (Black) (CG342AD-10)
- Startech.Com VGA Connectors & Cables