Shop All RCA & Video Cables
Startech.Com
Mini DisplayPort to DVI® Video Adapter - White
Mfr # MDP2DVIW
Zoro # G5175372
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/DVI
- Color White
- Features Extended Display Identification Data (EDID), Passive, Display Data Channel (DDC) Compatible
- Width 1.77 in
- Cable Length 4.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MDP2DVIW
- Zoro # G5175372
- UPC # 65030845953
- Country of Origin China
- Category RCA & Video Cables
Dimensions
Width | 1.77 in |
Cable Length | 4.72 in |
Length | 7.09 in |
Height | 0.59 in |
Details
Cable Type | DisplayPort/DVI |
Color | White |
Features | Extended Display Identification Data (EDID), Passive, Display Data Channel (DDC) Compatible |
Material | Plastic |
Includes | Mini DisplayPort® to DVI Converter |
Connector Type | Mini-DisplayPort (20 pin) to DVI-I (29 pin) |
Max. Resolution | 1920x1200 / 1080p |
Product Type | Video Cable |
Description
CREATE A MINI DP to DVI CONNECTION: Connect a DVI display to a Mini DisplayPort equipped PC or Mac computer with this Mini DisplayPort to DVI adapter - CRYSTAL-CLEAR PICTURE: This mDP to DVI converter projects true high definition onto your display or monitor with support for resolutions up to 1920x1200 or 1080p - PERFECT PORTABILITY: Designed with travel in mind, this lightweight DVI adapter fits perfectly into your carrying case or laptop bag, making it ideal for professionals on the go - EASY TO USE: With no software or driver installation required, this Mini DisplayPort to DVI dongle provides a simple plug and play solution
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R E-A-RFIT MIC CLIPS 073-100, 1/pk (073-100)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5139)
- FIRESTIK Firestik FG3648-R 3 Foot No-Ground Plane Cb Antenna Kit Red (FG3648-R)
- MIGHTY MAX BATTERY 12-Volt 12 Ah 210 CCA Rechargeable Sealed Lead Acid Battery (YB14L-A2)
- STARTECH.COM USB Video Capture Adapter (SVID2USB232)
- STARTECH.COM 13FT DISPLAYPORT 1.4 8K 60HZ (DP14VMM4M)
- STEREN DVI-D Single Link Video Display cRUus Ca (506-906)
- BETTERBATTERY Display Port Cable - 2M (BE60804)
- SANOXY RCA Stereo Audio Cable Dual RCA Male Gold-Plated AV Cord FOR HDTV DVD VCR 6 FT (SANOXY-CABLE34)
- SWE-TECH 3C BNC x 5 Male to BNC x 5 Male Cable, Double-Shielded, 6 foot (FWT10B1-07106)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, White (NS750W)
- Startech.Com RCA & Video Cables