Shop All RCA & Video Cables
Startech.Com
Mini DisplayPort to DVI Video Adapter Converter
Mfr # MDP2DVI
Zoro # G5175074
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type DVI-D/Mini DisplayPort
- Color Black
- Features Extended Display Identification Data (EDID), Passive, Display Data Channel (DDC) Compatible
- Width 1.38 in
- Cable Length 5.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MDP2DVI
- Zoro # G5175074
- UPC # 65030836890
- Country of Origin Viet Nam
- Category RCA & Video Cables
Dimensions
Width | 1.38 in |
Cable Length | 5.12 in |
Length | 7.28 in |
Height | 0.43 in |
Details
Cable Type | DVI-D/Mini DisplayPort |
Color | Black |
Features | Extended Display Identification Data (EDID), Passive, Display Data Channel (DDC) Compatible |
Includes | Mini-DisplayPort to DVI Converter |
Max. Resolution | 1920x1200 / 1080p |
Connector Type | Mini-DisplayPort (20 pin) to DVI-I (29 pin) |
Product Type | Video Cable |
Description
GREAT ACCESSORY FOR YOUR APPLE MACBOOK: Connect a DVI display or television to an mDP equipped PC or Mac computer with this Mini DisplayPort to DVI adapter. - EXCEPTIONAL PICTURE: This DVI converter ensures you won’t have to compromise on quality when connecting a Mini DP source to a DVI display. The dongle delivers crystal-clear picture quality with support for HD video resolutions up to 1920x1200 or 1080p. - PLUG-AND-PLAY: Enjoy a hassle-free setup with this mDP to DVI adapter that supports a full plug-and-play installation with no additional software required. Simply plug the converter in and you’re ready to go. - BROAD COMPATIBILITY: Not only is this adapter intended for your Mini DisplayPort device, but it also works with your Thunderbolt 2 computers, making it a great choice for your Mac.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH Battery for Radio Control Security Systems (ML9-121010176)
- KENSINGTON Headset, Hi-Fi Headphone (33137)
- MAXELL Digital 80-Minute Music CD-R 50pcs Spindle (625156 - CDR80MU50PK)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC / UPS BATTERY RBC110 RBC24 RBC17 - 10PK (MAX3434127)
- STARTECH.COM USB Video Capture Adapter (SVID2USB232)
- STARTECH.COM 13FT DISPLAYPORT 1.4 8K 60HZ (DP14VMM4M)
- SANOXY RCA Stereo Audio Cable Dual RCA Male Gold-Plated AV Cord FOR HDTV DVD VCR 6 FT (SANOXY-CABLE34)
- C2G 100Ft Velocityandtrade; Rca Stereo Audio Cable (29103)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, White (NS750W)
- SWE-TECH 3C BNC x 5 Male to BNC x 5 Male Cable, Double-Shielded, 6 foot (FWT10B1-07106)
- STEREN DVI-D Single Link Video Display cRUus Ca (506-906)
- Startech.Com RCA & Video Cables