Shop All DVI Adapters & Cables
Startech.Com
Mini DisplayPort Extension Cable M/F - 6ft. - 4k
Mfr # MDPEXT6
Zoro # G5453193
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Mini DisplayPort
- Connector Type Mini-DisplayPort (20 pin) to Mini-DisplayPort (20 pin)
- Color Black
- Cable Length 71.97 in
- Features Molded, DPCP, Fray Resistant, Strain Relief, HDCP, Damage Resistant, EMI Protection, Bendable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MDPEXT6
- Zoro # G5453193
- UPC # 65030843539
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 71.97 in |
Length | 71.97 in |
Details
Cable Type | Mini DisplayPort |
Connector Type | Mini-DisplayPort (20 pin) to Mini-DisplayPort (20 pin) |
Color | Black |
Features | Molded, DPCP, Fray Resistant, Strain Relief, HDCP, Damage Resistant, EMI Protection, Bendable |
Includes | 6 ft Mini DisplayPort 1.2 Video Extension Cable - M/F |
Product Type | A/V Cable |
Shielding | Yes |
Jacket Type | CMG |
Description
Create a high-resolution 4k x 2k extension with HBR2 support between your Mini DisplayPort-equipped devices - Mini DisplayPort Male to Female - 6ft Mini DisplayPort 1.2 Extension Cable - Mini DP Extension Cable - Mini DisplayPort 4k with HBR2 support - High-resolution support of up to 4k x 2k (3840 x 2160) @ 60Hz - a max HBR2 bandwidth of 21.6 Gbps
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Radio Headset, 23dB, Blk, Plastic (HRXS221P3E-NA)
- TRIPP LITE USB 3.1 Gen 1 Reader/Writer, USB Type-C (U452-003)
- MOUNT-IT Monitor and Keyboard Wall Mount, 26 (MI-7917)
- BARSKA Headphones, Black, 6.5 ft. L (AF12274)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- UNIRISE USA 3 Foot High Definition Audio And Video Displayport Cable w/ Latches, (DP-03F-MM)
- SWE-TECH 3C Null Modem Adapter, DB9 Female to DB9 Female (FWT30D1-18400)
- ABACUS USB Type-C plug to USB 3.1 Micro-B plug cable (AB132084)
- MONOPRICE DisplayPort Male to HDMI Female Adapter (4826)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 25ft (2097)
- Startech.Com DVI Adapters & Cables