Shop All Input Devices & Accessories
Startech.Com
Mini Bluetooth Dongle - Class 1 USB Bluetooth 4.0 Low Energy
Mfr # USBBT1EDR4
Zoro # G5174548
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes USB Bluetooth Adapter, Quick Start Guide
- Width 0.57 in
- Color Black
- Material Plastic
- Length 0.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USBBT1EDR4
- Zoro # G5174548
- UPC # 65030852920
- Country of Origin China
- Category Input Devices & Accessories
Dimensions
Width | 0.57 in |
Length | 0.86 in |
Height | 0.31 in |
Details
Includes | USB Bluetooth Adapter, Quick Start Guide |
Color | Black |
Material | Plastic |
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS 9.x, 10.6 to 10.15 |
Product Type | Bluetooth Adapter |
System Requirements | Windows XP, Vista, 7, 8, 8.1, 10, Windows Server 2003, 2008 R2, 2012, 2016, 2019, Mac OS 9.x, 10.6 to 10.14 |
Description
ADD BLUETOOTH CAPABILITIES: This BT4 adapters lets you add Bluetooth 4.0 capabilities to your computer or laptop through the USB port of your device. - TRANSFER DISTANCE: The Bluetooth dongle provides a secure wireless connection with support for transfer distances up to 50m / 165ft. - RELIABLE CONNECTION: For a secure and reliable connection, the Bluetooth USB adapter is Bluetooth Smart Ready enabling you to connect to the latest Apple and Android smartphones and tablets. - BLUETOOTH 4.0 LE COMPLIANT: The USB Bluetooth receiver offers data transfer rates up to 3 Mbps and low power consumption. The adapter also integrates added security for all transfers using 128-bit AES encryption. - PORTABLE DESIGN: This Bluetooth class 1 adapter features a lightweight design that conveniently fits into your laptop PC carrying case, making it ideal for professionals on the go.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Prestige + 27W Keyboard Tray and CPU Stand, Slate (99830-000059)
- BARSKA Standard Binocular, 10x Magnification, Porro Prism, 367 ft @ 1000 yd Field of View (CO10672)
- AMPD TPU / Acrylic Hard Shell MagSafe Case for Apple iPhone 12 / iPhone 12 Pro Clear (AA-IPH12-MAGTPU-CLEAR)
- ILB GOLD Camera Battery, Replacement For Nikon, D7500 Charger (D7500 CHARGER)
- MURR ELEKTRONIK TREE 8TX METALL - UNMANAGED SWITCH - 8 PORTS (58171)
- NVENT HOFFMAN Intersafe Data Interface Ports for Ether (HGF5ETHETH)
- SCHNEIDER ELECTRIC Analog isolated high level input module, Modicon X80, 4 inputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMI0410)
- SCHNEIDER ELECTRIC Analog isolated high level input module, Modicon X80, 8 inputs, 0 to 20mA, 4 to 20mA, 10V positive or negative (BMXAMI0810)
- MURR ELEKTRONIK CUBE20 DIGITAL INPUT MODULE, 32 digital inputs (56112)
- GILMOUR Gilmour Metal Pulsating Sprinkler Head On Zinc Spike 167MMS (34411011683)
- RF IDEAS Pcprox Hid Black Usb Reader (RDR-6081AKU)
- Startech.Com Input Devices & Accessories