Shop All USB Hubs & Converters
Startech.Com
Micro USB to Mini USB 2.0 Adapter M/F
Mfr # UUSBMUSBMF
Zoro # G5175318
original price:
$5.72
49% off
new price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.52 in
- Color Black
- Length 1.17 in
- Height 0.34 in
- Connector Type USB Micro-B (5 pin) to USB Mini-B (5 pin)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # UUSBMUSBMF
- Zoro # G5175318
- UPC # 65030834988
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Width | 0.52 in |
Length | 1.17 in |
Height | 0.34 in |
Details
Color | Black |
Connector Type | USB Micro-B (5 pin) to USB Mini-B (5 pin) |
Includes | Micro USB to Mini USB 2.0 Adapter M/F |
Features | Charging |
Adapter Type | Micro USB/USB |
Product Type | Data Transfer Adapter |
Description
USB adapter - Micro-USB Type B (M) to mini-USB Type B (F) - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Permobil C500, C500RS, C500VS (ML75-12INT119)
- MONOPRICE A/V Cable, 3.5mm(F)/2 RCA(M), 6inch (5612)
- BATTERY CLERK AJC APC BACK-UPS 6 OUTLETS 450VA 120V BN450M UPS Replacement Battery 5Ah, 12V, F2 (AJC-D5S-F2-I-0-192955)
- BANSHEE Battery Pack, Lithium-Ion, 7.2V (QIB-232)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- TRIPP LITE Hub/Adapter, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600033AG)
- Startech.Com USB Hubs & Converters