Shop All USB Hubs & Converters
Startech.Com
MHL 5 pin to 11 pin - Micro USB to MHL Adapter
Mfr # S3MHADAP
Zoro # G7149738
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Samsung S3 MHL Adapter - 5 to 11 Pin Converter
- Connector Type USB Micro-B (5 pin) to MHLâ„¢ (11 pin, Mobile High-Definition Link)
- Color Black
- Features Passive
- Adapter Type USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # S3MHADAP
- Zoro # G7149738
- UPC # 65030851794
- Country of Origin China
- Category USB Hubs & Converters
Details
Includes | Samsung S3 MHL Adapter - 5 to 11 Pin Converter |
Connector Type | USB Micro-B (5 pin) to MHLâ„¢ (11 pin, Mobile High-Definition Link) |
Color | Black |
Features | Passive |
Adapter Type | USB |
Product Type | Data Transfer Adapter |
Compatibility | Samsung Smartphones:Galaxy S3, Galaxy S2, Galaxy Note 2 |
Description
The S3MHADAP Micro USB to MHL Adapter converts the 11-pin Samsung connector into a standard 5-pin Micro USB connector, which enables you to connect Samsung 11-pin mobile digital devices (S3, S4, Note 2) to a High-Definition display, or home entertainment system through an MHL cable, such as our MHDPMM3M 3m Passive Micro USB to HDMI MHL Cable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (3896)
- ILC Replacement for Kodak Carousel 750h replacement light bulb lamp (CAROUSEL 750H KODAK)
- CETIS Standard Desk Phone, Black (2510D MW (BK))
- ILC Replacement for UPG D5731 OR 46019 (D5731 OR 46019 UPG)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- DELL 7-in-1 USB-C Multiport Adapter - DA310 (DELL-DA310)
- Startech.Com USB Hubs & Converters