Shop All Computer Enclosure Accessories
Startech.Com
Metal Oxide Thermal CPU Paste Compound Tube for Heatsink
Mfr # SILVGREASE1
Zoro # G7148767
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.64 in
- Includes 1.5g tube of thermal grease
- Width 0.79 in
- Maximum Operating Temperature 356°F (180°C)
- Minimum Operating Temperature -22°F (-30°C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # SILVGREASE1
- Zoro # G7148767
- UPC # 65030788847
- Country of Origin Taiwan, Province of China
- Category Computer Enclosure Accessories
Dimensions
Length | 2.64 in |
Width | 0.79 in |
Depth | 2.6" |
Details
Includes | 1.5g tube of thermal grease |
Maximum Operating Temperature | 356°F (180°C) |
Minimum Operating Temperature | -22°F (-30°C) |
Product Type | Thermal Grease |
Color | Silver |
Description
Provide optimal heat transfer between CPU and heatsink through a metal oxide compound - 1.5g Metal Oxide Thermal CPU Paste Compound Tube for Heatsink C Thermal CPU Paste C Heat Sink Paste C Reseal-able syringe applicator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Headset, w/Microphone, Stereo, Adj Headband, Black (VER70721)
- TRIPLETT HDMI Cable (HDMI-SS-75BK)
- DANTONA Battery 6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-30)
- AVARRO 1X4 SPLITTER 4K At 60HZ HDR HDMI 2.0/HDCP 2.2 (0E-HDMISP4)
- VESTIL CASE-M Aluminum Storage Case Medium 21-1/2" x 16-1/4" x 19-1/4" (CASE-M)
- BLACK BOX Surface-Mount Box, Single-Gang, Office W (JPB654)
- EDGE MEMORY 9W8C4 Y004G 2.5In To 3.5In Dell Adapter 0F238F 0F9541 (PE253929)
- CORSAIR iCUE 7000X RGB Case (CC-9011226-WW)
- GLOBAL EQUIPMENT Free Standing Clothes Rack - 3 Shelf - 60"W x 24"D x 74"H - Black (184452B)
- SILVERSTONE Silverstone Technology GD06B Classic HTPC-Desktop Case with Two Front USB 3.0 Ports - Black (GD06B)
- MASTER MAGNETICS Master Magnetics 07568 Pickup & Pointer Magnet (7568)
- Startech.Com Computer Enclosure Accessories