Shop All TV Mounts & Stands
Startech.Com
M6 Cage Nuts
Mfr # CABCAGENUTS6
Zoro # G6212054
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes M6 cage nuts, cage nut installation tool
- Features Rust Resistant, Nickel Plated
- Color Silver
- Material Stainless Steel
- Product Type Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CABCAGENUTS6
- Zoro # G6212054
- UPC # 65030842983
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Details
Includes | M6 cage nuts, cage nut installation tool |
Features | Rust Resistant, Nickel Plated |
Color | Silver |
Material | Stainless Steel |
Product Type | Nut |
Description
Install your rack-mountable hardware securely - High quality cage nuts - Package of 50 M6 Cage Nuts - Nickel-plated finish to prevent rust - TAA compliant for GSA Schedule purchases - Square cage nut designed for racks and cabinets with square holes - Hassle-free installation with cage nut installation tool included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Dantona WHL-6 3.7V & 2200 mAh Lithium-Ion Recargable Battery for Wahl - 93151-101 (WHL-6)
- PROCELL Procell Coin Cell Battery, CR2025, 3V, PK5 (PC2025)
- BAYCO Bayco Product K-100 150 ft. Orange Cord Storage Reel With Stand (583047)
- NITECORE NL2150HPR 5000mAh USB-C Rechargeable >15A 21700 Battery (NL2150HPR)
- STARTECH.COM Full Motion Tv Wall Mount (FPWARTS1)
- MOUNT-IT Adjustable Printer Stand, 19 X 13 Inches (MI-7851)
- BARKAN MOUNTS Barkan 13 - 90 inch Full Motion TV Wall Mount w/Integrated Amplified HDTV Indoor Antenna 25dB Gain (VTM464L)
- PC ENCLOSURES 55 Stainless Steel LCD Guardian- Fits up to 55" TV Screen (55 Stainless LCD Guardian)
- MOUNT-IT Dual Screen TV Ceiling Mount (MI-510)
- MANHATTAN Universal Flat-Panel Tv Tilting Wall (424752)
- MOUNT-IT Anti-Theft TV Wall Mount 32-65" TVs (MI-2244T)
- Startech.Com TV Mounts & Stands