Shop All Computer Enclosure Accessories
Startech.Com
M6 Cage Nuts and M6 Rack Screws - 20 PKG - M6 Screws & Nuts
Mfr # CABSCRWM620
Zoro # G5174943
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 0.47 in
- Width 0.2 in
- Height 0.87 in
- Includes M6 screws, M6 cage nuts, cage nut installation tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CABSCRWM620
- Zoro # G5174943
- UPC # 65030872744
- Country of Origin Taiwan, Province of China
- Category Computer Enclosure Accessories
Dimensions
Length | 0.47 in |
Width | 0.2 in |
Height | 0.87 in |
Depth | 0.50" |
Details
Color | Silver |
Includes | M6 screws, M6 cage nuts, cage nut installation tool |
Package Type | Bulk |
Features | Rust Resistant, Nickel Plated |
Description
Install your rack-mountable hardware securely with these high quality cabinet mounting screws and rack nuts - Nickel-plated finish to prevent rust - Package includes 20 M6 nuts and 20 M6 screws - Hassle-free installation with server rack nuts installation tool included / M6 standard screw / M6 nuts / M6 mounting screws / Hard to find screws / M6 cage nuts and screws / M6 mounting screws / Network rack screws / Rack mount screws / Rack mounting screws / Server rack screws / Screws and nuts / Server rack cage nuts / Square rack cage nuts design for racks and cabinets with square holes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ritar Rt1270 Battery (RT1270 BATTERY RITAR)
- STEREN HDMI Economy Cable, 3ft (526-203BK)
- DANTONA Dantona COMP-153 3.6V & 2100 mAh Replacement PLC Battery for Eternacell B9670MC (COMP-153)
- MAXELL Silver Oxide Watch Battery SR731SW Low Drain Replaces 329, PK 5 (SR731SW)
- TYCON SYSTEMS CoolMount, 1.5"Pole, 8"Stdoff Wall Mt (WMB-HD)
- SILVERSTONE Silver Stone Technologies UC01W 40W 8A 5 Ports USB wall Charger (UC01W)
- LAB LAB:Pin Kit 3-in-1 Mini DUR-X (LMD3N1)
- HAMMOND N12 Consolet, 12 x 24 x 9.15, Steel/Gray (1488HN9)
- LEGRAND 2-Port Cat5E Surface Mount Box - White (03837)
- NORPRO CANNING RACK 12.25"" (604)
- PCCOOLER HIGH PERFORMANCE CPU COOLER (PALADIN EX400)
- Startech.Com Computer Enclosure Accessories