Shop All TV Mounts & Stands
Startech.Com
M5 x 12mm - Screws and Cage Nuts - 50 Pack, Black
Mfr # CABSCREWM5B
Zoro # G6211117
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes M5 screws, M5 cage nuts, cage nut installation tool
- Height 0.2 in
- Length 0.47 in
- Width 0.51 in
- Package Type Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CABSCREWM5B
- Zoro # G6211117
- UPC # 65030862103
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Height | 0.2 in |
Length | 0.47 in |
Width | 0.51 in |
Depth | 0.50" |
Details
Includes | M5 screws, M5 cage nuts, cage nut installation tool |
Package Type | Bulk |
Color | Black |
Material | Steel |
Description
These high-quality M5 x 12mm screws and cage nuts make it easy to mount equipment in your server rack or cabinet - M5 Rack Screws / M5 Cage Nuts / M5 Screws / M5 Mounting Screws / 50 Pack of M5 Screws and Cage Nuts for Server Rack and Cabinet - All-black steel construction - Square cage nut designed for racks and cabinets with square holes - Mounting your standard rack mountable equipment into a server rack or cabinet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Professional 40W Megaphone/Bullhorn (PMP48IR)
- STEREN HDMI Display Tester (BL-526-105)
- BITTEL Telephone, Sngl Line Trimline, White/Black (HT20W)
- ALLEN TEL Handset Hanger-Vertical, Rear (AT540680)
- STARTECH.COM Full Motion Tv Wall Mount (FPWARTS1)
- ACORN MFG CBINT LTCH IRNBLK 2-5/8"" (ALJBR)
- MONOPRICE Commercial Series 2x1 Menu Board Ceiling Mount for Displays between 32 (39662)
- PEERLESS Tilt TV Wall Mount, 37" to 75" Screen, 175 lb. Capacity (ST650P)
- MOUNT-IT Triple Monitor Desk Mount 13-24" Screens (MI-753)
- MOUNT-IT Adjustable Under Desk Ergonomic Footrest (MI-7802)
- VADDIO In-Wall Enclosure For Vaddio P (999-2225-018)
- Startech.Com TV Mounts & Stands