Shop All TV Mounts & Stands
Startech.Com
M5 x 12mm - Screws and Cage Nuts - 100 Pack, Black
Mfr # CABSCREWM52B
Zoro # G6214145
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.47 in
- Width 0.51 in
- Includes M5 screws, M5 cage nuts, cage nut installation tool
- Height 0.2 in
- Depth 0.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CABSCREWM52B
- Zoro # G6214145
- UPC # 65030862127
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Length | 0.47 in |
Width | 0.51 in |
Height | 0.2 in |
Depth | 0.50" |
Details
Includes | M5 screws, M5 cage nuts, cage nut installation tool |
Color | Black |
Material | Steel |
Package Type | Bulk |
Description
EASY INSTALLATION: This pack of M5 mounting screws and cage nuts is perfect for installing rack-mountable equipment. It includes a cage nut installation tool to ensure a fast installation. - TAA COMPLIANT: These screws and cage nuts adheres to the requirements of the US Federal Trade Agreements Act (TAA), allowing government GSA Schedule purchases. - PERFECT BACKUP SOLUTION: They are also suitable for new server rack and cabinet setups. The bulk package ensures that you have enough available for all of your installations, when you need them. - SOPHISTICATED LOOK: Both the server rack screws and the nuts come in an all-black, steel finish for a seamless look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGY Card Printer Cleaning Pens, 1 in. H, PK3 (ACL005)
- MONOPRICE Ultra Slim Certified Premium High Speed HDMI Cable_ 4K@60Hz_ HDR_ 18Gb (24187)
- ILC Replacement for Asus Vivobook 15 Battery (VIVOBOOK 15)
- ILC Replacement for Sirius Plf423042a1 (PLF423042A1 SIRIUS)
- STARTECH.COM Full Motion Tv Wall Mount (FPWARTS1)
- PEERLESS Full Motion TV Wall Mount, 10" to 22" Screen (SP730P)
- VIDEO MOUNT PRODUCTS Extension Pipe, Adjustable, Black (PMLPMB)
- PC ENCLOSURES 48 Stainless Steel LCD Guardian- Fits up to 49" TV Screen (48 Stainless LCD Guardian)
- STANLEY Tilt TV Wall Mount, 32" to 60" Screen, 55 lb. Capacity (TMR-105T)
- MOUNT-IT Monitor Wall Mount 13-27" Screens, Black (MI-35114)
- PYLE Tilt Tv Wall Mount, PSW651LT1 (PSW651LT1)
- Startech.Com TV Mounts & Stands