Shop All Server Switches & Adapters
Startech.Com
M.2 to U.2 (SFF-8639) Adapter for M.2 PCIe NVMe SSDs
Mfr # U2M2E125
Zoro # G7149388
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With OS independent; No software or drivers required
- Length 3.94 in
- Includes M.2 drive to U.2 adapter, adapter-mounting screws, set of drive-mounting hardware, quick-start guide
- Width 2.76 in
- Height 0.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # U2M2E125
- Zoro # G7149388
- UPC # 65030872461
- Country of Origin Taiwan, Province of China
- Category Server Switches & Adapters
Dimensions
Length | 3.94 in |
Width | 2.76 in |
Height | 0.28 in |
Details
Compatible With | OS independent; No software or drivers required |
Includes | M.2 drive to U.2 adapter, adapter-mounting screws, set of drive-mounting hardware, quick-start guide |
Material | Steel |
Color | Red |
Product Type | M.2 to U.2 Adapter |
Description
BOOST SYSTEM PERFORMANCE: Add the fast performance of an M.2 NVMe SSD to your desktop computer or server by converting the drive through a U.2 (SFF-8639) compatible interface. - COST-EFFICIENT: Increase your system speed and performance cost-effectively, by adding an M.2 PCIe NVMe SSD to your PC or server. - HASSLE-FREE SETUP: This M2 to U.2 adapter offers a fast an easy setup with native OS support. - BROAD COMPATIBILITY: To maximize compatibility, this M.2 NVMe SSD converter adapter is backward compatible with earlier versions of PCIe.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Verizon FiOS PX12072-HG (ML7-12217A)
- TP-LINK Ac1300 High Gain Wireless Dual (ARCHERT3UPLUS)
- EXELL BATTERY 14430 3.7V 650mAh Li-Ion Rechargeable Solar Light FLAT TOP Battery (EBLI-14430C6.5_SOLAR)
- BATTERY CLERK AJC® Vision CP1250, CP 1250 12V 5Ah UPS Battery (CP1250-F2-Vision-12V-5Ah-UPS)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- SYNOLOGY Disk Station Ds423+ - Nas Server (DS423+)
- CISCO Catalyst 1000 16Port Ge 2X1G (C1000-16T-2G-L)
- MICROLAB SP-H21BK H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21BK)
- CUSTOM ACCESSORIES Usb Adapter Dual 12V (10908)
- ENGENIUS Belt Clip, DURAFON-BC (DURAFON-BC)
- LUXUL Av Series 18-Pt 16 Poe Plus Gbe Mngd Sw (AMS-1816P)
- Startech.Com Server Switches & Adapters