Shop All Internal Hard Drives
Startech.Com
M.2 to 2.5in SATA III SSD Adapter w/ Protective Housing
Mfr # SAT2M2NGFF25
Zoro # G7150176
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.31 in
- Width 2.68 in
- Length 3.86 in
- Color Black
- Material Aluminum and Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SAT2M2NGFF25
- Zoro # G7150176
- UPC # 65030859288
- Country of Origin Taiwan, Province of China
- Category Internal Hard Drives
Dimensions
Height | 0.31 in |
Width | 2.68 in |
Length | 3.86 in |
Details
Color | Black |
Material | Aluminum and Plastic |
Includes | M.2 NGFF SSD to 2.5" SATA Adapter, Mini screw driver, Instruction manual, SSD mounting kit, Housing mounting kit |
Compatible With | OS independent; No software or drivers required |
Product Type | M.2 to SATA Adapter |
Compatibility | M.2 Solid State Drives2242, 2260, 2280 |
Description
Convert an M.2 solid-state drive into a standard 2.5in SATA III 6Gbps SSD - Compatible with M.2 SSD and SATA-enabled host devices such as desktop & laptop computer systems and Hot Swap 2.5in SATA Bays - M.2 to SATA Adapter with broad compatibility with support for the most common SATA M.2 SSDs (2242, 2260, 2280) (Not compatible with M.2 NVMe or AHCI PCI-Express SSDs) - Install an M.2 SSD into a SATA-enabled computer system to improve performance - M.2 to SATA Converter / M.2 SSD to SATA Adapter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Epson Ex3200 Lamp & Housing (EX3200 LAMP & HOUSING EPSON)
- MIGHTY MAX BATTERY 12V 35AH Clubrunner Dynamis Kangaroo PowaKaddy Golf Caddy Battery (ML35-12547)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Long Way LW-3FM4 (MAX3942599)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Crisp Denim (77-94512)
- SEAGATE Seagate Nytro 3750 Xs800Me70045 - Ssd - Write Intensive - 800 Gb - Sas (CP800M7045)
- HP ENTERPRISE Hpe 480Gb Sata Ri Sff Sc Mv Ssd (P18422-B21)
- KIOXIA Cm7-R Series - Ssd - Enterprise, Read Intensive - 3840 Gb - Pci (KCMYXRUG3T84)
- KIOXIA Pm7-V Series - Ssd - Enterprise - 1600 Gb - Sas (KPM7XVUG1T60)
- SYBA MULTIMEDIA Syba Multimedia CL-ENC50060 Usb 3.0 Dual Slot Docking Station For 2. (CL-ENC50060)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- SAMSUNG T7 1TB USB 3.2 Portable Solid State Drive (Gray) (MU-PC1T0T/AM)
- Startech.Com Internal Hard Drives