Shop All Server Switches & Adapters
Startech.Com
M.2 SSD to 2.5in SATA Adapter - M.2 SSD to SATA Converter
Mfr # SAT32M225
Zoro # G5174112
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes M.2 NGFF SSD to 2.5in SATA SSD Converter, Mounting screw kit, Installation manual
- Length 3.94 in
- Width 2.76 in
- Compatible With OS independent; No software or drivers required
- Height 0.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SAT32M225
- Zoro # G5174112
- UPC # 65030855600
- Country of Origin Taiwan, Province of China
- Category Server Switches & Adapters
Dimensions
Length | 3.94 in |
Width | 2.76 in |
Height | 0.28 in |
Depth | 3.9" |
Details
Includes | M.2 NGFF SSD to 2.5in SATA SSD Converter, Mounting screw kit, Installation manual |
Compatible With | OS independent; No software or drivers required |
Product Type | Drive Bay Adapter |
Color | Black |
Material | Steel |
Compatibility | Supports 7mm or larger 2.5" SATA bays, Supports full length M.2 SSD Solid State Drives (2230, 2242, 2260, 2280) |
Description
BOOST SYSTEM PERFORMANCE: Easily increase system performance by adding the speed of an M.2 SSD in any 2.5" SATA application with the M.2 SSD to 2.5in SATA Adapter. - BROAD COMPATIBILITY: The M.2 to SATA converter supports full length M.2 SDD solid state drives and can mount multiple drive heights including: 2230, 2242, 2260, and 2280. - INCREASED TRANSFER SPEEDS: Utilize the full potential of your SATA III controller, with an M.2 SSD, reducing your data transfer bottleneck with file transfer speeds up to 6Gbps. - HASSLE-FREE SETUP: This M2 hard drive adapter offers a fast an easy setup with no drivers to install. The mounting hardware is also included in the M.2 SSD to SATA adapter. - OPEN FRAME DESIGN: Designed to maximize heat dissipation, the M.2 NGFF SSD to 2.5 in SATA adapter converter will help protect the health of your hard drive.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBIQUITI NETWORKS COMMERCIAL Edgepoint Poe Injector 50V 80W (POE-54V-80W)
- PANASONIC eneloop 4-Position Charger with 4pcs AA Batteries (K-KJ17MCA4BA)
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replacement for Cart-Tek GRX1155 - 2 Pack (ML35-12INTMP2529)
- SCOSCHE BTFreq Pro Bluetooth FM Transmitter with Power Delivery Charging, Silver (BTFMPD3SR-SP)
- ADVANTECH 1-Port Modbus Gateway, ADAM-4572-CE (ADAM-4572-CE)
- MICROLAB SP-H21BK H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21BK)
- TRENDNET Mini Gbic Single-Mode (TEG-MGBS10)
- TP-LINK Av2000 2-Port Gigabit Passthrough Powerline Starterkit, 2000Mbpspowerli (TL-PA9020PKIT)
- ENGENIUS Belt Clip, DURAFON-BC (DURAFON-BC)
- UBIQUITI NETWORKS COMMERCIAL LiteBeam 5AC Gen 2, LBE5ACGEN2US (LBE-5AC-GEN2-US)
- LUXUL 5 Port Gigabit Desktop Switch (XGS-1005)
- Startech.Com Server Switches & Adapters