Shop All Tablet Accessories
This Product is Discontinued
Startech.Com
Lightning to Micro USB Adapter for iPhone / iPod / iPad, 299551007 (Discontinued)
Mfr # USBUBLTADPW
Zoro # G5450357
This Product is Discontinued
Key Features
- Height 0.24 in
- Length 1.04 in
- Connector Type Apple Lightning Connector (8-pin) to USB Micro-B (5 pin)
- Width 0.41 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USBUBLTADPW
- Zoro # G5450357
- UPC # 65030855471
- Country of Origin China
- Category Tablet Accessories
Dimensions
Height | 0.24 in |
Length | 1.04 in |
Width | 0.41 in |
Details
Connector Type | Apple Lightning Connector (8-pin) to USB Micro-B (5 pin) |
Color | White |
Features | Reversible |
Includes | Micro USB Charge / Sync Adapter |
Product Type | Data Transfer Adapter |
Adapter Type | Lightning/Micro USB |
Description
Charge or Sync your iPhone iPod or iPad using a Micro USB cable - Apple Lightning to Micro USB Adapter - Lightning Connector Adapter - Lightning to Micro USB Adapter - Micro USB Cable to Lightning Adapter - White Apple 8-pin Lightning to Micro USB Adapter - Lightweight and portable design is suitable for carrying as a laptop / iPad/iPhone accessory
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.