Shop All Cables & U-Locks
Startech.Com
Laptop Cable Lock - Self-Coiling Cable - 3-Digit Combination
Mfr # LTLOCK3DCOIL
Zoro # G5174417
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Color Black
- Length 1.72 in
- Height 0.8 in
- Includes Laptop Combination Lock, Quick-Start Guide, Hook-and-Loop Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # LTLOCK3DCOIL
- Zoro # G5174417
- UPC # 65030880855
- Country of Origin Taiwan, Province of China
- Category Cables & U-Locks
Dimensions
Cable Length | 6 ft |
Length | 1.72 in |
Height | 0.8 in |
Width | 0.51 in |
Details
Color | Black |
Includes | Laptop Combination Lock, Quick-Start Guide, Hook-and-Loop Strap |
Description
PROTECT YOUR DEVICE AGAINST THEFT WHEREVER YOU GO: Ensure your laptop, tablet, dock or other device is anchored safely with this portable laptop cable lock with self-coiling cable. Compatible with devices with a Kensington lock slot (K-Slot). - CONVENIENT SELF-COILING CABLE: The computer cable lock features a coiled cable that stretches to 1.8 m (6’), wrapping easily around a stationary object. It retracts to just 266 mm (10.5") to tuck easily into your laptop bag. - 3-DIGIT RESETTABLE COMBINATION - Choose your own combination so you can remember it easily. Or, prevent others from knowing your passcode by changing it often. The 3-digit combination laptop lock is easy to change at any time. - DURABLE AND PORTABLE: To maximize security, at the office or on the go, the portable combination laptop lock features a vinyl-coated steel cable and robust zinc-alloyed lock head.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Lift-Off Hinge (R74-9001-LH)
- HARDWARE RESOURCES 7/16" Diameter x 3.5 mm Clear Door Bumpers - pack of 200 200PK (85101CL-K)
- ZORO SELECT O-Rings, Inch, Round, Fluorosilicone, PK5 (ZUSAFLS70111)
- DELTANA Mail Slot 8-7/8" With Interior Frame Lifetime Brass (MS626CR003)
- STARTECH.COM Cable Lock - 4-Digit Combination Lock (LTLOCK4D)
- STARTECH.COM Security Tether Cables 20 Pack (CONNLOCKPK20)
- MAJOR Major: KEE BLOK - Lever Handle Lock Out Device - Keyed Differently - Aluminum Finish (MJR-A200-KD)
- MASTER LOCK BIKE LOCK/CABLE 3PK (8127TRI)
- ONSET COMPUTER ConLab Volt AC Transmitter Sensor (T-CON-ACT-300)
- COMPX CHICAGO Locking Key Holder, 9 In, Black, KA 6201 (C4201-9-KA-6201)
- BIRCHWOOD CASEY Safelock Cable Lock Red Birchwood C (BC-04801)
- Startech.Com Cables & U-Locks