Shop All Cables & U-Locks
Startech.Com
Laptop Cable Lock Anchor - Computer Security Cable Anchor
Mfr # LTANCHOR
Zoro # G5174724
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.73 in
- Length 1.8 in
- Material Steel
- Includes Steel Anchor Point, One-Way Wood Screws, Alcohol Wipe, Abrasive Pad, Quick-Start Guide
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # LTANCHOR
- Zoro # G5174724
- UPC # 65030880664
- Country of Origin Taiwan, Province of China
- Category Cables & U-Locks
Dimensions
Width | 1.73 in |
Length | 1.8 in |
Height | 1.1 in |
Details
Material | Steel |
Includes | Steel Anchor Point, One-Way Wood Screws, Alcohol Wipe, Abrasive Pad, Quick-Start Guide |
Color | Silver |
Description
ADD A SECURE ANCHOR POINT FOR A CABLE LOCK: Protect your laptop or other device against theft. This laptop cable lock anchor provides a secure anchor point for your cable lock (sold separately) and lets you choose the location of your lock anchor. - VERSATILE USE: The cable lock anchor supports keyed or combination cable locks, to help deter theft of your laptop, tablet, docking station, or other computer equipment. - MOUNTS EASILY: The computer-security cable anchor, with a small footprint, is easy to mount to a desk, counter, cabinet, wall or other solid location using two screws and the adhesive pad (included). - STRONG AND SECURE STEEL CONSTRUCTION: Made of stainless steel, the ringed desk mount cable anchor can withstand a strong force from the cable lock in all directions. The steel construction helps to prevent the anchor point from being tampered with or cut.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO DOOR PUSH PLATE 4 x 16" (1001-3.710CU)
- EKENA MILLWORK 76" Bottom Width x 82 1/4" Top Width x 9"H x 1"P Traditional Crosshead (CRH09X76)
- MTD Spring-Ext Lt5 Pt (732-05376)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 6 PK (19343)
- STARTECH.COM Security Tether Cables 20 Pack (CONNLOCKPK20)
- STARTECH.COM Cable Lock - 4-Digit Combination Lock (LTLOCK4D)
- NOBLE SECURITY Noble Wedge Resettable Combination Lock w/ Keys, Cable Trap And (TZ06T)
- MASTER LOCK 14 STL CableTumb Lock (99KADSPT)
- KENSINGTON Kensington Security Anchor (K83049US)
- KENSINGTON Microsaver 2.0 Keyed Twin Laptop Lock (K65048WW)
- COMMERCIAL 150' Cable w/ Lock (36560)
- Startech.Com Cables & U-Locks