Shop All KVM Switches
Startech.Com
KVM Console to USB 2.0 Portable Laptop Crash Cart Adapter
Mfr # NOTECONS01
Zoro # G7149765
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2016, 2019, Mac OS® 10.6 to 10.14, Linux 2.6.x to 4.11.x (LTS Versions Only)
- Material Plastic
- Height 0.59 in
- Width 2.91 in
- Includes USB PS/2 KVM Console Adapter, USB Cable, USB to PS/2 Adapter, USB Software Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # NOTECONS01
- Zoro # G7149765
- UPC # 65030835312
- Country of Origin Canada
- Category KVM Switches
Dimensions
Height | 0.59 in |
Width | 2.91 in |
Details
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2016, 2019, Mac OS® 10.6 to 10.14, Linux 2.6.x to 4.11.x (LTS Versions Only) |
Material | Plastic |
Includes | USB PS/2 KVM Console Adapter, USB Cable, USB to PS/2 Adapter, USB Software Key |
Features | USB- Power Delivery (USB PD), LED |
Color | Black |
Product Type | KVM Cable |
Description
NO BULKY CRASH CARTS: USB crash cart adapter connects your laptop to a headless system, turning your laptop into a portable console for rack servers in your server room, PCs, ATMs, kiosks, etc - INSTANT SYSTEM ACCESS: Connect the laptop crash cart adapter to your computer using the included USB cable, then connect the integrated USB and VGA cables to your server for instant BIOS-level control - EFFICIENT TROUBLESHOOTING: The flexible software built into the interface lets you transfer files from your laptop to the server, capture screenshots of your server, error messages, and activity for faster troubleshooting - SELF-POWERED RELIABILITY: Powered from the server-side USB connection, the KVM adapter doesn't require an AC outlet, so you can connect to any PC or device that has a VGA and USB port - FITS IN YOUR LAPTOP BAG: This pocket-sized datacenter crash cart adapter features a rugged design that easily fits inside your laptop bag and requires no additional accessories to connect, eliminating the need to lug around a traditional crash cart when troubleshooting and servicing your systems
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Zone Wired USB Headset, 981-000871 (981-000871)
- VIVOTEK Outdoor Bullet Network Camera Equipped W (IB9380-H)
- ILC Replacement for Fluke Dsp-4000 (DSP-4000 FLUKE)
- ULTRALAST Solar Light Battery, Ace Hardware 3002915 (ULNMH4AASL)
- BZBGEAR 2x1 4K UHD KVM Switcher with USB2.0 Ports for Peripherals and Audio Support (BG-UHD-KVM21A)
- MONOPRICE Switch Series HDMI USB Combo Cable for KVM Switches 6ft (36644)
- TRIPP LITE KVM, 2-Port, DVI, Audio, Cables, USB (B004-DUA2-K-R)
- RARITAN COMPUTER T1700-LED Lcd Console Drawer T1700 Led Kvm Console Ps2- USB 17.3 Rack Mountable 1920 X 1080 Full Hd (YYI1-RD4048)
- BZBGEAR 4-Port 4K UHD KVM and Conference Room Switcher with HDMI and USB3.0 Kit with 4 Table Grommets (BG-UHD-KVM41-KIT)
- BLACK BOX Servswitch Wizard Dvi Dual Link (Usb), 4 (KV2004A)
- SWE-TECH 3C Component Video and Audio RCA Distribution Amplifier/Splitter, 4 Way (FWT41R4-03400)
- Startech.Com KVM Switches