Shop All Cables & U-Locks
Startech.Com
Keyed Cable Lock - Push-to-Lock Button - 2 m / 6.5’ Cable
Mfr # LTLOCKKEY
Zoro # G5175388
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 6.70 ft
- Length 79.97 in
- Width 1.26 in
- Height 0.67 in
- Color Silver & Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # LTLOCKKEY
- Zoro # G5175388
- UPC # 65030880848
- Country of Origin Taiwan, Province of China
- Category Cables & U-Locks
Dimensions
Cable Length | 6.70 ft |
Length | 79.97 in |
Width | 1.26 in |
Height | 0.67 in |
Details
Color | Silver & Black |
Material | Zinc Alloy |
Includes | Laptop Security Lock, Keys, Hook-and-Loop Strap, Quick-Start Guide |
Description
PROTECT AGAINST THEFT: Ensure your laptop, tablet, dock, smartphone or other device is anchored safely to your workspace with this keyed cable lock. It is compatible with laptops or other devices equipped with a Kensington lock slot (K-Slot). - NO COMBINATION NEEDED - Simply use the keys provided to lock and unlock the laptop cable lock with keys. No need to remember a combination. To ensure you have a back-up key, two identical keys are provided. - CONVENIENT OPERATION: Enjoy easy one-hand operation with the push-to-lock button. For convenient operation, the computer cable lock also features a 360-degree swivel cable joint. The flexible steel cable bends easily around a stationary object. - DURABLE AND PORTABLE: To maximize security, at the office or on the go, the portable laptop lock features a vinyl-coated 2 m (6.5'.) steel cable and robust zinc-alloyed lock head. - With over 3000 products, supporting 200+ technologies and connectors globally, StarTech.com makes hard-to-find easy.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E100088)
- SCHLAGE Lock Combo Geo Bb Vp (FB50NVGEO505)
- SUGATSUNE Pull Handle, 3-25/32 In. H, Satin, Threaded Holes (SWP-696/S)
- ZORO SELECT O-Ring, Buna N, Dash 021, 15/16, 1.066, PK50 (U38801.006.0093)
- STARTECH.COM Security Tether Cables 20 Pack (CONNLOCKPK20)
- NATIONAL HARDWARE 2-1/2 in. L Polished Stainless Steel Barrel Bolt (N348-946)
- ABUS Cable Lock, Combination Key Type, Plastic (95455)
- MASTER LOCK Cable Lockout, Nylon Cable Material (S866)
- MASTER LOCK LOCK, CABLE, ADJUSTABLE (MLKS806)
- MAJOR Major: KEE BLOK - Lever Handle Lock Out Device - Keyed Differently - Aluminum Finish (MJR-A200-KD)
- WORDLOCK Cable Lock (CL-454-BL)
- Startech.Com Cables & U-Locks