Shop All Server Switches & Adapters
Startech.Com
Juniper SFPP-10GE-SR Compatible SFP+ - 10GBase-SR - LC
Mfr # SFPP10GESRST
Zoro # G5174898
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.6"
- Product Type SFP+
- Connector Type LC
- Width 0.6"
- Compatibility MSA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SFPP10GESRST
- Zoro # G5174898
- UPC # 65030883184
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Depth | 2.6" |
Width | 0.6" |
Height | 0.5" |
Details
Product Type | SFP+ |
Connector Type | LC |
Compatibility | MSA Compliant |
Description
GUARANTEED 100% JUNIPER COMPATIBLE: Meets MSA standards and is designed, programmed and tested to perform identically to the Juniper SFPP-10GE-SR transceiver module. - SFP FIBER MODULE PERFORMANCE: Max Data Transfer Rate: 10.00 Gbps | Wavelength: 850nm | Type: Multi Mode | Connection Type: LC | Maximum Transfer Distance: 300 m (984 ft) | Power Consumption: < 1.3W - SIMPLE INSTALLATION: This 10GBase-SR SFP module can be plugged directly into Juniper’s routers or switches and is hot-swappable making upgrades and replacements seamless by minimizing network disruptions. - INDUSTRY LEADING PRODUCT SUPPORT: All StarTech.com SFP & SFP+ transceiver modules are backed by free lifetime multilingual technical support before and after purchase. StarTech.com offers a wide variety of SFP and QSFP modules and direct-attach SFP and QSFP cables, providing the convenience and reliability you need to ensure dependable network performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Pyle Home Ipad Key Lock Floor Stand, PSPADLK55 (PSPADLK55)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Schumacher DSR ProSeries PSJ-2212 Booster (ML22-12GEL38)
- ILC Replacement For TROJAN J250P, 4PK (J250P-4-PACK)
- STEELMAN Rechargeable 18650 Li-Ion 3.7V 2200mAh Replacement / Backup Battery (60660)
- INTEL Intel Ethernet Network Adapter Xxv710-Da2, Retail Unit (XXV710DA2)
- TYCON SYSTEMS 10-60V IN, 56V 70W OUT, GigE 4pr Pasv PoE Injector (TP-DC-1256G-VHP)
- PERLE SYSTEMS DBA0023C straightthru adapter (4007210)
- MOXA Din Rail Mounting Kit 35Mm, For De-311/211, Nport 5200/5400, Nport (DK35A)
- BLACK BOX High Density Adapter Panel Ceramic Sle (JPM467C-R2)
- ROCSTOR Usb-C To Gigabit Network Adapter - Usb (Y10A174-B1)
- ABACUS 8 Port Desktop Gigabit Switch (AB61115)
- Startech.Com Server Switches & Adapters