Shop All Server Switches & Adapters
Startech.Com
Juniper SFPP-10GE-LRM Comp SFP+ - 10GBase-LRM - LC
Mfr # SFPP10GELRMS
Zoro # G5174873
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.6"
- Compatibility MSA Compliant
- Height 0.5"
- Connector Type LC
- Product Type SFP+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SFPP10GELRMS
- Zoro # G5174873
- UPC # 65030883207
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Depth | 2.6" |
Height | 0.5" |
Width | 0.6" |
Details
Compatibility | MSA Compliant |
Connector Type | LC |
Product Type | SFP+ |
Description
GUARANTEED 100% JUNIPER COMPATIBLE: Meets MSA standards and is designed, programmed and tested to perform identically to the Juniper SFPP-10GE-LRM transceiver module. - SFP FIBER MODULE PERFORMANCE: Max Data Transfer Rate: 10.00 Gbps | Wavelength: 1310nm | Type: Multi Mode | Connection Type: LC | Maximum Transfer Distance: 2 km (1.2 mi) | Power Consumption: Low Power Consumption - SIMPLE INSTALLATION: This 10GBase-LRM SFP module can be plugged directly into Juniper’s routers or switches and is hot-swappable making upgrades and replacements seamless by minimizing network disruptions. - INDUSTRY LEADING PRODUCT SUPPORT: All StarTech.com SFP & SFP+ transceiver modules are backed by free lifetime multilingual technical support before and after purchase. StarTech.com offers a wide variety of SFP and QSFP modules and direct-attach SFP and QSFP cables, providing the convenience and reliability you need to ensure dependable network performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 3 Pack (ML4-6MP3889974130)
- DANTONA Battery 3.6 Volt Nickel Metal Hydride Dantona Back up Power Battery (COMP-16-2NMH)
- SWE-TECH 3C 1/4 inch Stereo Audio Patch Cable, 1/4 Male, 6 foot (FWT10A1-62106)
- ILC Replacement for Mitsubishi Mr-bat (MR-BAT MITSUBISHI)
- TP-LINK Ac1300 Mini Wireless Mu-Mimo Usb Adapter (ARCHER T3U)
- MICROLAB MD212 Wireless Bluetooth Portable Stereo Speaker w/Microphone & (MD212WHITE)
- MOXA 16Ports Rs-232 Secure Device Server, 100V~240Vac (NPort 6610-16)
- PETERSON MANUFACTURING Peterson Manufacturing V5411 4-Way Flat Tester (V5411)
- MICROLAB H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21WHITE)
- SYNOLOGY DiskStation 5-Bay Expansion Unit (DX517)
- CUSTOM ACCESSORIES Usb Adapter Dual 12V (10908)
- Startech.Com Server Switches & Adapters