Shop All Server Switches & Adapters
Startech.Com
Juniper SFP-GE10KT13R14 Comp SFP - 1000Base-BX10-U - LC
Mfr # SFPGE10KT3R4
Zoro # G5175153
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.5"
- Connector Type LC
- Product Type SFP (mini-GBIC)
- Compatibility MSA Compliant
- Depth 2.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SFPGE10KT3R4
- Zoro # G5175153
- UPC # 65030883856
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Height | 0.5" |
Depth | 2.6" |
Width | 0.6" |
Details
Connector Type | LC |
Product Type | SFP (mini-GBIC) |
Compatibility | MSA Compliant |
Description
GUARANTEED 100% JUNIPER COMPATIBLE: Meets MSA standards and is designed, programmed and tested to perform identically to the Juniper SFP-GE10KT13R14 transceiver module. - SFP FIBER MODULE PERFORMANCE: Max Data Transfer Rate: 1.00 Gbps | Wavelength: 1310nmTx/1490nmRx | Type: Single Mode | Connection Type: LC | Maximum Transfer Distance: 10 km (6.2 mi) | Power Consumption: < 1.3W - SIMPLE INSTALLATION: This 1000Base-BX10-U SFP module can be plugged directly into Juniper’s routers or switches and is hot-swappable making upgrades and replacements seamless by minimizing network disruptions. - INDUSTRY LEADING PRODUCT SUPPORT: All StarTech.com SFP & SFP+ transceiver modules are backed by free lifetime multilingual technical support before and after purchase. StarTech.com offers a wide variety of SFP and QSFP modules and direct-attach SFP and QSFP cables, providing the convenience and reliability you need to ensure dependable network performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 9.4'' Indoor/Outdoor 70 Volt Pa Horn Speaker (PHSP30TA)
- ILC Replacement for Sanyo Cr2430-p2-2 (CR2430-P2-2 SANYO)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Replacement Battery for HR-1234W-F2 (ML7-1222111A)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery Replacement for Yamaha BTY-YTX14-BS-00 (YTX14-BSGEL368)
- THE DIAGNOSTIC BOX The Diagnostic Box: TDB084 Chrysler Gateway Bypass Cable—EXTRA LONG w/ both Connectors (TDB-TDB084)
- UBIQUITI NETWORKS COMMERCIAL Flex Switch Adapter Kit (USW-Flex-Utility)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 24W Gbit, POE2424WG (POE-24-24W-G)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- MICROLAB H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21WHITE)
- MOXA 4Ports Rs-232/422/485 Secure Device Server, 12-48V, W/ Adapter (NPort 6450)
- Startech.Com Server Switches & Adapters