Shop All Server Switches & Adapters
Startech.Com
Juniper SFP-1GE-T Compatible SFP - 1000Base-T - RJ-45
Mfr # SFP1GETST
Zoro # G5174408
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type SFP (mini-GBIC)
- Compatibility MSA Compliant
- Connector Type RJ-45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SFP1GETST
- Zoro # G5174408
- UPC # 65030883177
- Country of Origin China
- Category Server Switches & Adapters
Details
Product Type | SFP (mini-GBIC) |
Compatibility | MSA Compliant |
Connector Type | RJ-45 |
Description
GUARANTEED 100% JUNIPER COMPATIBLE: Meets MSA standards and is designed, programmed and tested to perform identically to the Juniper SFP-1GE-T transceiver module. - SFP COPPER MODULE PERFORMANCE: Max Data Transfer Rate: 1.00 Gbps | Type: Copper | Connection Type: RJ-45 | Maximum Transfer Distance: 100 m (328 ft) | Power Consumption: Low Power Consumption - SIMPLE INSTALLATION: This 1000Base-T SFP module can be plugged directly into Juniper’s routers or switches and is hot-swappable making upgrades and replacements seamless by minimizing network disruptions. - INDUSTRY LEADING PRODUCT SUPPORT: All StarTech.com SFP & SFP+ transceiver modules are backed by free lifetime multilingual technical support before and after purchase. StarTech.com offers a wide variety of SFP and QSFP modules and direct-attach SFP and QSFP cables, providing the convenience and reliability you need to ensure dependable network performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Remote Door/Switch Assembly, Black (69161)
- ILC Replacement for Allen Bradley 1770-xyb (1770-XYB ALLEN BRADLEY)
- MIDLAND RADIO Portable Two Way Radio, Analog, UHF Band (MB400)
- ENERGIZER Lithium 123 3 V 1.5 Ah Camera Battery 2 pk (EL123APB2)
- LANTRONIX Device Server 1 x DB-25 Serial 1 x RJ-45 10-100Base-TX 10Mbps 100Mbps 230Kbps Device Server (UD1100001-01)
- ADVANTECH 2-Port Rs-232/422/485 Serial Device Server, EKI-1522-CE (EKI-1522-CE)
- MOXA 16Ports Rs-232 Secure Device Server, 100V~240Vac (NPort 6610-16)
- UBIQUITI NETWORKS COMMERCIAL Flex Switch Adapter Kit (USW-Flex-Utility)
- MOXA 32Ports Rs-232 Secure Device Server, 100V~240Vac (NPort 6610-32)
- EZGENERATION USB To Dual Displayport Mini Docking Station 4K GBE USB 3.0 (EZ330003)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 48v 24W, POE4824W (POE-48-24W)
- Startech.Com Server Switches & Adapters