Shop All Server Switches & Adapters
Startech.Com
Juniper RX-GET-SFP Compatible SFP - 1000Base-T - RJ-45
Mfr # RXGETSFPST
Zoro # G5175117
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5"
- Product Type SFP (mini-GBIC)
- Width 0.6"
- Depth 2.6"
- Connector Type RJ-45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # RXGETSFPST
- Zoro # G5175117
- UPC # 65030883160
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Height | 0.5" |
Width | 0.6" |
Depth | 2.6" |
Details
Product Type | SFP (mini-GBIC) |
Connector Type | RJ-45 |
Compatibility | MSA Compliant |
Description
GUARANTEED 100% JUNIPER COMPATIBLE: Meets MSA standards and is designed, programmed and tested to perform identically to the Juniper RX-GET-SFP transceiver module. - SFP COPPER MODULE PERFORMANCE: Max Data Transfer Rate: 1.00 Gbps | Type: Copper | Connection Type: RJ-45 | Maximum Transfer Distance: 100 m (328 ft) | Power Consumption: Low Power Consumption - SIMPLE INSTALLATION: This 1000Base-T SFP module can be plugged directly into Juniper’s routers or switches and is hot-swappable making upgrades and replacements seamless by minimizing network disruptions. - INDUSTRY LEADING PRODUCT SUPPORT: All StarTech.com SFP & SFP+ transceiver modules are backed by free lifetime multilingual technical support before and after purchase. StarTech.com offers a wide variety of SFP and QSFP modules and direct-attach SFP and QSFP cables, providing the convenience and reliability you need to ensure dependable network performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Battery Replaces WKA12-12F2 Genuine - 4 Pack (ML12-12F2MP4418)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1225 (EB-CR1225)
- MOUNT-IT Articulating TV Wall Mount 37-60" TVs (MI-3991L)
- ANTAIRA 10-Port Industrial PoE+ Gigabit Unmanaged Ethernet Switch (LNP-1002C-SFP)
- ADVANTECH 2-Port Rs-232/422/485 Serial Device Server, EKI-1522-CE (EKI-1522-CE)
- ABACUS 8 Port Desktop Gigabit Switch (AB61115)
- MOXA 16Ports Rs-232/422/485 Secure Device Server, 100V~240Vac (NPort 6650-16)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- FIRST ALERT First Alert BRK 251364 Kidde Smoke Adapter - Pack of 12 (251364)
- BLACK BOX High Density Adapter Panel Ceramic Sle (JPM467C-R2)
- LUXUL 5 Port Gigabit Desktop Switch (XGS-1005)
- Startech.Com Server Switches & Adapters