Shop All Server Switches & Adapters
Startech.Com
Juniper RX-10KM-SFP Compatible SFP - 1000Base-LX - LC
Mfr # RX10KMSFPST
Zoro # G5175232
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC
- Product Type SFP (mini-GBIC)
- Compatibility MSA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # RX10KMSFPST
- Zoro # G5175232
- UPC # 65030883085
- Country of Origin China
- Category Server Switches & Adapters
Details
Connector Type | LC |
Product Type | SFP (mini-GBIC) |
Compatibility | MSA Compliant |
Description
GUARANTEED 100% JUNIPER COMPATIBLE: Meets MSA standards and is designed, programmed and tested to perform identically to the Juniper RX-10KM-SFP transceiver module. - SFP FIBER MODULE PERFORMANCE: Max Data Transfer Rate: 1.00 Gbps | Wavelength: 1310nm | Type: Single Mode / Multi Mode | Connection Type: LC | Maximum Transfer Distance: 10 km (6.2 mi) | Power Consumption: Low Power Consumption - SIMPLE INSTALLATION: This 1000Base-LX SFP module can be plugged directly into Juniper’s routers or switches and is hot-swappable making upgrades and replacements seamless by minimizing network disruptions. - INDUSTRY LEADING PRODUCT SUPPORT: All StarTech.com SFP & SFP+ transceiver modules are backed by free lifetime multilingual technical support before and after purchase. StarTech.com offers a wide variety of SFP and QSFP modules and direct-attach SFP and QSFP cables, providing the convenience and reliability you need to ensure dependable network performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery, CUSTOM-475 (CUSTOM-475)
- SANOXY 3.5mm Male to M Aux Cable Cord L-Shaped Right Angle Car Audio Headphone Jack Black (SANOXY-CABLE139)
- MOTOROLA Battery Door Cover, Fits Motorola (PMLN6745A)
- SANOXY USB Sharing Switch, 2 Ports Auto Printer Sharing Switch Hub Box (USB-SHR-SWTC)
- UBIQUITI NETWORKS COMMERCIAL LiteBeam 5AC Gen 2, LBE5ACGEN2US (LBE-5AC-GEN2-US)
- ANTAIRA 2-Port RS-232/422/485 To Ethernet Device Server (STE-502C)
- ABACUS 8 Port Desktop Gigabit Switch (AB61115)
- ALLIED TELESIS At-2711Fx/Sc-901 Pci Express X1 Fiber 100Base-Fx Network Adapter (AT-2711FX/SC-901)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 24W Gbit, POE2424WG (POE-24-24W-G)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 12W Gbit, POE2412WG (POE-24-12W-G)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- Startech.Com Server Switches & Adapters